Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-00-5527, 48-00-5227 Reciprocating Saw Blade, 5 Teeth Per Inch, 12 Inch Blade Length, 1 Inch Height | CT3NGC

MILWAUKEE 48-00-5527, 48-00-5227 Reciprocating Saw Blade, 5 Teeth Per Inch, 12 Inch Blade Length, 1 Inch Height

Item: CT3NGC Model: 48-00-5527, 48-00-5227Cross Ref: 356XF1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€131.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReciprocating Saw Blade
Back StyleTapered
Blade Length12"
Blade MaterialCarbide
Blade Shank TypeUniversal
Blade Thickness0.05"
Blade Width1"
Cut Width0.05"
Cutting Edge StyleRigid For Straight Cuts
For Use With Saw TypeReciprocating Saws
Height1"
Includes(6) Blades
Materials CutNail Embedded Wood, Plaster, Shingles, Durlock
Number Of Cutting Edges1
Primary Material ApplicationWood
Teeth Per Inch5.0
Tip MaterialCarbide

Shipping Info:

Ship weight (kg) 0.4072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTeeth Per InchHeightTip MaterialBlade LengthBack StyleCutting Edge StylePrimary Material ApplicationCut WidthPkg. Qty.Price
MILWAUKEE 48-00-5791 Recip Saw Blade Metal Cutting 12 In Pk5 | AG6RGF 45L168 48-00-579124.01"------5€41.95
MILWAUKEE 48-01-6092 48-22-1901 Reciprocating Saw Blade All Woods | AJ2KEE 7DY38 48-01-6092 48-22-190110.03/4"------1€155.03
MILWAUKEE 48-01-6182 48-22-1901 Reciprocating Saw Blade Conduit Tubing | AJ2KEF 7DY39 48-01-6182 48-22-190114.03/4"------1€159.87
MILWAUKEE 48-01-6184 48-22-1901 Reciprocating Saw Blade Channels Pipe | AJ2KEG 7DY40 48-01-6184 48-22-190118.03/4"------1€154.02
MILWAUKEE 49-22-5505, 48-00-5201 Reciprocating Saw Blades, Reciprocating Saw Blades, Sawzall | CP2LNE 49-22-5505, 48-00-5201--------1€89.06
MILWAUKEE 49-22-5505, 48-00-5202 Reciprocating Saw Blades, Reciprocating Saw Blades, Sawzall, Milwaukee | CP2LNF 49-22-5505, 48-00-5202--------1€96.28
MILWAUKEE 48-00-8182 Reciprocating Saw Blade, 14 Teeth Per Inch, 6 Inch Blade Length, 1 Inch Height | CT3NFT 48-00-818214.01"Bi Metal6"StraightFlexible For Curved CutsMedium Metal0.035"25€73.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-00-5527, 48-00-5227 Reciprocating Saw Blade, 5 Teeth Per Inch, 12 Inch Blade Length, 1 Inch Height
€131.95 /unit