Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 45-96-9307 Combination Wrench, Steel, Chrome, 7 mm Head Size, 5 1/4 Inch Overall Length, Standard | CT3HWC

MILWAUKEE 45-96-9307 Combination Wrench, Steel, Chrome, 7 mm Head Size, 5 1/4 Inch Overall Length, Standard

Item: CT3HWC Model: 45-96-9307Cross Ref: 801AE1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wrench
Box End TypeTwelve Point Box End
FinishChrome
Handle TypeErgonomic
Head Offset Angle15°
Head Size7 mm
Head TypeStandard
InsulatedNo
MaterialSteel
Measurement TypeMetric
Min. Arc Swing2.5°
Non-sparkingNo
Number Of Points12
Opening Angle15°
Opening TypeHex
Overall Length5 1/4"
RatchetingYes
ReversibleNo
Tether StyleTether Capable
Wrench Length StyleStandard
ReversingNo

Shipping Info:

Ship weight (kg) 0.0472
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishOpening TypeMeasurement TypeHead TypeHead Offset AngleOpening AngleOverall LengthMaterialPrice
MILWAUKEE 48-22-9406 Ratcheting Combination Wrench Set, SAE, Number of Pieces 7, Number of Points 12 | CE9QVZ 55MN29 48-22-9406Chrome Plated-------€207.90
MILWAUKEE 48-22-9506 Ratcheting Combination Wrench Set, Metric, 7 Pieces, 12 Points | CE9QWA 55MN28 48-22-9506Chrome Plated-------€222.20
MILWAUKEE 45-96-9822 Combination Wrench, Chrome Vanadium Steel, Chrome, 1 Inch Head Size, 2 1/8 Inch Length | CT3HRQ 45-96-9822ChromeHexMetric, SAEFlexible15°2 1/8"Chrome Vanadium Steel€70.83
MILWAUKEE 45-96-9814 Combination Wrench, Chrome Vanadium Steel, Chrome, 1/2 Inch Head Size, 1 1/8 Inch Length | CT3HRR 45-96-9814ChromeHexMetric, SAEFlexible15°1 1/8"Chrome Vanadium Steel€34.26
MILWAUKEE 45-96-9808 Combination Wrench, Chrome Vanadium Steel, Chrome, 1/4 Inch Head Size, 1/2 Inch Length | CT3HRU 45-96-9808ChromeHexMetric, SAEFlexible15°1/2"Chrome Vanadium Steel€30.58
MILWAUKEE 45-96-9610 Combination Wrench, Chrome Vanadium Steel, Chrome, 10 mm Head Size, 165 mm Length, Flex | CT3HRW 45-96-9610ChromeHexMetric, SAEFlexible15°165 mmChrome Vanadium Steel€29.87
MILWAUKEE 45-96-9611 Combination Wrench, Chrome Vanadium Steel, Chrome, 11 mm Head Size, 171 3/8 mm Length | CT3HRX 45-96-9611ChromeHexMetric, SAEFlexible15°171.375 mmChrome Vanadium Steel€31.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 45-96-9307 Combination Wrench, Steel, Chrome, 7 mm Head Size, 5 1/4 Inch Overall Length, Standard
€25.98 /unit