Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 45-96-9212 Ratcheting Combination Wrench, Chrome Vanadium Steel, Chrome, 3/8 Inch Head Size, Std | CT3NDZ

MILWAUKEE 45-96-9212 Ratcheting Combination Wrench, Chrome Vanadium Steel, 3/8 Inch Head Size, Std

Item: CT3NDZ Model: 45-96-9212Cross Ref: 60RJ23
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatcheting Combination Wrench
Anti-slip DesignYes
Box End TypeTwelve Point Box End
Corrosion ResistanceYes
FinishChrome
Grip StylePlain
Handle ColorSilver
Handle TypeErgonomic I Beam
Head Offset Angle
Head Size3/8"
Head Thickness3/8"
Head TypeStandard
Includes(1) 3/8 SAE Ratcheting Combo Wrench
InsulatedNo
MaterialChrome Vanadium Steel
Measurement TypeSAE
Min. Arc Swing2.5°
Non-magneticNo
Non-sparkingNo
Number Of Points12
Opening Angle
Opening TypeRounded
Overall Length6 1/2"
RatchetingYes
ReversibleNo
Tether StyleTether Capable
Wrench Length StyleStandard
Corrosion ResistantYes
ReversingNo
Weight0.14 lbs.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishOpening TypeMeasurement TypeHead TypeHead Offset AngleOpening AngleOverall LengthMaterialPrice
MILWAUKEE 48-22-9406 Ratcheting Combination Wrench Set, SAE, Number of Pieces 7, Number of Points 12 | CE9QVZ 55MN29 48-22-9406Chrome Plated-------€207.90
MILWAUKEE 48-22-9506 Ratcheting Combination Wrench Set, Metric, 7 Pieces, 12 Points | CE9QWA 55MN28 48-22-9506Chrome Plated-------€222.20
MILWAUKEE 45-96-9822 Combination Wrench, Chrome Vanadium Steel, Chrome, 1 Inch Head Size, 2 1/8 Inch Length | CT3HRQ 45-96-9822ChromeHexMetric, SAEFlexible15°2 1/8"Chrome Vanadium Steel€70.83
MILWAUKEE 45-96-9814 Combination Wrench, Chrome Vanadium Steel, Chrome, 1/2 Inch Head Size, 1 1/8 Inch Length | CT3HRR 45-96-9814ChromeHexMetric, SAEFlexible15°1 1/8"Chrome Vanadium Steel€34.26
MILWAUKEE 45-96-9808 Combination Wrench, Chrome Vanadium Steel, Chrome, 1/4 Inch Head Size, 1/2 Inch Length | CT3HRU 45-96-9808ChromeHexMetric, SAEFlexible15°1/2"Chrome Vanadium Steel€30.58
MILWAUKEE 45-96-9610 Combination Wrench, Chrome Vanadium Steel, Chrome, 10 mm Head Size, 165 mm Length, Flex | CT3HRW 45-96-9610ChromeHexMetric, SAEFlexible15°165 mmChrome Vanadium Steel€29.87
MILWAUKEE 45-96-9611 Combination Wrench, Chrome Vanadium Steel, Chrome, 11 mm Head Size, 171 3/8 mm Length | CT3HRX 45-96-9611ChromeHexMetric, SAEFlexible15°171.375 mmChrome Vanadium Steel€31.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 45-96-9212 Ratcheting Combination Wrench, Chrome Vanadium Steel, 3/8 Inch Head Size, Std
€30.14 /unit