Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 45-34-9003 Standard Socket, 1/4 Inch Drive Size, 1/4 Inch Socket Size, 6-Point, Std, Chrome | CT3PEB

MILWAUKEE 45-34-9003 Standard Socket, 1/4 Inch Drive Size, 1/4 Inch Socket Size, 6-Point, Std, Chrome

Item: CT3PEB Model: 45-34-9003Cross Ref: 60RG93
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1/4"
FinishChrome
Impact RatedNo
InsulatedNo
LockingNo
MaterialChrome Vanadium Steel
Measurement TypeSAE
Non-sparkingNo
Number Of Points6
Overall Length4.922"
Socket DepthStandard
Socket ShapeSix Point
Socket Size1/4"
Tether CapableNo
Product TypeStandard Socket
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrive SizeSocket DepthOverall LengthMeasurement TypeSocket SizeNumber Of PointsMaterialFinishPrice
MILWAUKEE 45-34-9126 Deep Well Socket, 1/2 Inch Drive Size, 1/2 Inch Socket Size, 6-Point, Deep, Chrome | CT3JKN 45-34-91261/2"Deep0.953"SAE1/2"6Chrome Vanadium SteelChrome€10.93
MILWAUKEE 45-34-9134 Deep Well Socket, 1/2 Inch Drive Size, 10.00 mm Socket Size, 6-Point, Deep, Chrome | CT3JKP 45-34-91341/2"Deep0.859"Metric10 mm6Chrome Vanadium SteelChrome€10.50
MILWAUKEE 45-34-9135 Deep Well Socket, 1/2 Inch Drive Size, 11.00 mm Socket Size, 6-Point, Deep, Chrome | CT3JKQ 45-34-91351/2"Deep0.859"Metric11 mm6Chrome Vanadium SteelChrome€10.93
MILWAUKEE 45-34-9129 Deep Well Socket, 1/2 Inch Drive Size, 11/16 Inch Socket Size, 6-Point, Deep, Chrome | CT3JKR 45-34-91291/2"Deep1.109"SAE0.688"6Chrome Vanadium SteelChrome€10.50
MILWAUKEE 45-34-9136 Deep Well Socket, 1/2 Inch Drive Size, 12.00 mm Socket Size, 6-Point, Deep, Chrome | CT3JKT 45-34-91361/2"Deep0.859"Metric12 mm6Chrome Vanadium SteelChrome€10.50
MILWAUKEE 45-34-9137 Deep Well Socket, 1/2 Inch Drive Size, 13.00 mm Socket Size, 6-Point, Deep, Chrome | CT3JKU 45-34-91371/2"Deep0.859"Metric13 mm6Chrome Vanadium SteelChrome€10.93
MILWAUKEE 45-34-9131 Deep Well Socket, 1/2 Inch Drive Size, 13/16 Inch Socket Size, 6-Point, Deep, Chrome | CT3JKV 45-34-91311/2"Deep1.172"SAE0.812"6Chrome Vanadium SteelChrome€12.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 45-34-9003 Standard Socket, 1/4 Inch Drive Size, 1/4 Inch Socket Size, 6-Point, Std, Chrome
€6.41 /unit