Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 43-75-0300 Anti-Static Vacuum Hose, 1 13/32 Inch Hose Dia, 13 ft Hose Length, Plastic, Black, Red | CT3PYM

MILWAUKEE 43-75-0300 Anti-Static Vacuum Hose, 1 13/32 Inch Hose Dia, 13 ft Hose Length, Plastic, Black, Red

Item: CT3PYM Model: 43-75-0300Cross Ref: 55JJ82
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€189.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Hose
ColorBlack, Red
Fits Vacuum BrandMilwaukee
Fits Vacuum ModelsMFR. NO. 446P35
For Vacuum TypeShop Vacuum
Hose Dia.1.406"
Hose Length13 ft.
MaterialPlastic
Hose Product GroupingAnti Static Vacuum Hose

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Vacuum TypeHose Dia.ColorHose LengthMaterialPrice
MILWAUKEE 49-90-1964 Vacuum Hose, 1 7/8 Inch Hose Dia, 9 ft Hose Length, Plastic, Black | CT3PYN 49-90-1964Backpack Vacuum1 7/8"Black9 ft.Plastic€76.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 43-75-0300 Anti-Static Vacuum Hose, 1 13/32 Inch Hose Dia, 13 ft Hose Length, Plastic, Black, Red
€189.42 /unit