Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 2935-20 Cable Stripper, M18, 0 Bushings, 750 kcmil | CT3HDW

MILWAUKEE 2935-20 Cable Stripper, M18, 0 Bushings, 750 kcmil

Item: CT3HDW Model: 2935-20Cross Ref: 56HF56
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€418.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Stripper
Battery Charger IncludedNo
Battery IncludedNo
Battery PlatformM18
Compatible Charger Manufacturer Part Number48-59-1812
Compatible Maximum Wire/cable Dia.750 kcmil
Compatible Minimum Wire/cable Dia.0.325 AWG
Compatible Wire/cable TypeTHHN/XHHW Copper And Aluminum Cable
Cordless Tool Kit ContentsBare Tool
Cutting Capacity1/0 AWG to 750 mcm
Cutting Head TypeCompact
FeaturesAbility To Strip In Crowded Panels And Switch Gears, Bushing Prevents Nicks, Protects Against Knife Injuries On The Job, Quick-Change Bushing System, Variable Speed Trigger
For Use With Grainger Item Number23Y581
Handle TypeRight Angle
IncludesCarrying Case
Maximum Strip Length3"
No. Of Bushings Included0
Number Of Batteries Included0
Overall Height11.3"
Overall Length8 1/2"
Overall Width2 4/5"
Power SourceCordless
Tool Weight3.8 lbs.
Voltage18V DC
Compatible Battery Grainger Part Number2XKZ3
Compatible Charger Grainger Part Number23Y581
Compatible Maximum Wire/cable Diameter750 kcmil
Includes BatteriesNo
Includes ChargerNo
Product TypeCable Stripper

Shipping Info:

Ship weight (kg) 4.14
Ship height (cm)28.7
Ship length (cm)21.59
Ship width (cm)7.11
Country of OriginCN

Product Variants

ProductModelBattery PlatformOverall HeightTool WeightVoltageCutting CapacityMaximum Strip LengthBattery Charger IncludedBattery IncludedPrice
MILWAUKEE 2435-20 Cable Stripper, M12, 0 Bushings, 750 kcmil | CT3HDV 2435-20M1211 1/2"3.6 lbs.12V DC1/0 AWG to 750 mcm3"NoNo€342.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 2935-20 Cable Stripper, M18, 0 Bushings, 750 kcmil
€418.14 /unit