MILWAUKEE 2840-20 Portable Air Compressor, Quiet, Oil Free, 2 Gal, Hot Dog, 0.75 Hp, 1.2 Cfm | CT3NAU

MILWAUKEE 2840-20 Portable Air Compressor, Quiet, Oil Free, 2 Gal, Hot Dog, 0.75 Hp, 1.2 Cfm

Item: CT3NAU Model: 2840-20Cross Ref: 60RE92
In Stock

Get it by Tuesday, Jun 10

€577.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Air Compressor
Duty CycleContinuous
Electrical ConnectionCordless
Free Air Flow Rate @ 90 Psi1.2 CFM
Input Voltage18V DC
Lubrication TypeOil Free
Max. Operating Pressure135 psi
Overall Height10.62"
Overall Length16 1/4"
Overall Width18.62"
Power Output3/4 hp
Pump TypePiston
Sound Level68 dBA
Tank Size2 gal.
Tank StyleHot Dog
Weight31.2 lbs.
Maximum Operating Pressure135 psi
Output Power3/4 hp

Shipping Info:

Ship weight (kg) 16.335
Ship height (cm)26.97
Ship length (cm)41.28
Ship width (cm)47.29
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 2840-20 Portable Air Compressor, Quiet, Oil Free, 2 Gal, Hot Dog, 0.75 Hp, 1.2 Cfm
€577.93 /unit