Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 2825-21ST String Trimmer Kit, 14 to 16 Inch Cutting Width, 40 Inch Shaft Length | CE9FGG 55MN12

MILWAUKEE 2825-21ST String Trimmer Kit, 14 to 16 Inch Cutting Width, 40 Inch Shaft Length

Item: CE9FGG Model: 2825-21STCross Ref: 55MN12
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemString Trimmer
Battery TypeLithium Ion
Cutting Width14" to 16"
Engine DisplacementNot Gas Powered
Engine TypeElectric
Fuel TypeBattery Powered
Run Time60 min.
Shaft Length40"
Shaft TypeStraight
Battery Capacity8 Ah
Battery PlatformM18 REDLITHIUM
Charge Time90 min.
Interchangeable HeadYes
Kit ContentsTool, 1 Battery, 1 Charger
Line AdvanceBump
Line Diameter0.08"
Motor TypeBrushless
No. Batteries Included1
No. Batteries To Operate1
No. Chargers Included1
Power SourceCordless
Powerhead Attachment SeriesM18 FUEL QUIK-LOK
Speed SettingsVariable
String Trimmer TypeCordless String Trimmer
Tool Height11 1/4"
Tool Length74"
Tool Only/battery IncludedBattery Included
Tool SeriesM18 FUEL Series
Tool Weight12.3 lbs.
Tool Width13"
Voltage18V

Shipping Info:

Ship weight (kg) 7.875
Country of OriginCN

Product Variants

ProductModelCutting WidthShaft TypeShaft LengthEngine DisplacementBattery TypeEngine TypePrice
MILWAUKEE 2825-20ST String Trimmer, 14 to 16 Inch Cutting Width, 40 Inch Shaft Length | CE9FGF 55MN10 2825-20ST14" to 16"Straight40"Not Gas PoweredLithium IonElectric€318.15
MILWAUKEE 2825-21ST, 48-11-1880 String Tri mmer Kit | CV3FMP 2825-21ST, 48-11-1880------€713.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 2825-21ST String Trimmer Kit, 14 to 16 Inch Cutting Width, 40 Inch Shaft Length