Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 2760-20 Hydraulic Driver, 450 in-lb Max. Torque, 3000 RPM Free Speed, 4000, Brushless Motor | CT3MQU

MILWAUKEE 2760-20 Hydraulic Driver, 450 in-lb Max. Torque, 3000 RPM Free Speed, 4000, Brushless Motor

Item: CT3MQU Model: 2760-20Cross Ref: 49JV01
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€230.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDriver
Brushless MotorYes
Built-in LightYes
Charger IncludedNo
Collet Size1/4"
Collet TypeHex
Cordless Tool Kit ContentsBare Tool
Drive ConfigurationStraight
Drive Size1/4"
Drive TypeHex
FeaturesFour Custom Performance Profiles, One-Key Compatible, Power State Brushless Motor, Redlink Plus Intelligence
Free Speed3000 RPM
Handle TypePistol Grip
Impact RatedYes
Impacts Per Minute4000 IPM
Includes(1) Belt Clip, (1) Bit Holder
Includes CaseNo
Max. Torque450 lbs.-in.
Number Of Batteries Included0
Number Of Speed Settings4
Overall Length5"
Power SourceCordless
Voltage18V DC
Battery SeriesM18 Redlithium
Case IncludedNo
Collett1/4" Hex
StandardsUL LISTED
Tool Weight2.3 lbs.
Wireless Tool TrackingNo

Shipping Info:

Ship weight (kg) 1.3005
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltageHandle TypeImpacts Per MinuteOverall LengthFree SpeedTool WeightCordless Tool Kit ContentsBrushless MotorPrice
MILWAUKEE 3453-20 Impact Driver, 1, 500 in-lb Max. Torque, 3, 600 RPM Free Speed, 4000, Brushless Motor | CT3HCA 3453-2012V DCPistol Grip4000 IPM5"3600 RPM1.6 lbs.Bare ToolYes€194.70
MILWAUKEE 2953-20 Impact Driver, 2000 in-lb Max. Torque, 3, 900 RPM Free Speed, 4, 400, Brushless Motor | CT3HCC 2953-2018V DCPistol Grip4400 IPM4.47"3900 RPM-Bare ToolYes€208.20
MILWAUKEE 2667-20 Impact Driver, 675 in-lb Max. Torque, 2, 250 RPM Free Speed, 2, 400/3, 400, Bare Tool | CT3HCG 2667-2018V DCRight Angle2400 IPM, 3400 IPM12 1/8"2250 RPM-Bare ToolNo€227.96
MILWAUKEE 3453-22, 48-11-2425 Impact Driver Kit, 1, 500 in-lb Max. Torque, 3, 600 RPM Free Speed, 4000, Brushless Motor | CT3JZP 3453-22, 48-11-242518V DCPistol Grip4000 IPM6 4/5"3600 RPM1.6 lbs.(3) Batteries, (1) ChargerYes€345.83
MILWAUKEE 2551-20 Hydraulic Driver, 450 in-lb Max. Torque, 3000 RPM Free Speed, 3400, Brushless Motor | CT3MQT 2551-2012V DCPistol Grip3400 IPM5 1/8"3000 RPM2.4 lbs.Bare ToolYes€206.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 2760-20 Hydraulic Driver, 450 in-lb Max. Torque, 3000 RPM Free Speed, 4000, Brushless Motor
€230.47 /unit