Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 2509-20 Dust Extractor | CH6JEL 61UU77

MILWAUKEE 2509-20 Dust Extractor

Item: CH6JEL Model: 2509-20Cross Ref: 61UU77
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€328.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Extractor
ApplicationDrilling
Compatible Hose Diameters1 1/4"
Compatible Tool TypeRotary Hammers
Compatible With Grainger Part NumberUniversal
Compatible With Mfr. Model No.Universal
Filtration TypeHEPA
Kit Contents(1) Dust Box And Filter, (1) HAMMERVAC W/ Side Handle, (1) Large Diameter Nozzle, (1) Small Diameter Nozzle
Mounting LocationOn-Tool
Overall Depth8"
Overall Length19"
Overall Width7"
Product TypeOn-Tool Dust Extractor
Wet Or Dry UseDry

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)20.32
Ship length (cm)48.26
Ship width (cm)17.78
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 2509-20 Dust Extractor
€328.65 /unit