Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 2364-20, 48-22-6625 Rechargeable Worklight Kit, Bare Tool000 Lm Max, 3 Modes | CT3MJF

MILWAUKEE 2364-20, 48-22-6625 Rechargeable Worklight Kit, Bare Tool000 Lm Max, 3 Modes

Item: CT3MJF Model: 2364-20, 48-22-6625Cross Ref: 270Y49
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Battery Charger IncludedNo
Battery Included/ Bare ToolBare Tool
Brightness Level200 lm, 400 lm, 1000 lm
FocusFlood
Head TypeFixed
IncludesTape Measure
Kit ContentsBare Tool, Tape Measure
Lamp Life At Maximum Lumens Rating3.5 hrs.
Lamp Life Battery Capacity Rating4 Ah
Lamp TypeLED
Light Output ModesHigh/Low/Medium
Max. Brightness1000 lm
Max. Head Rotation Angle
Min. Brightness200 lm
Mounting TypeHang Hook, Magnetic, Spring-Loaded Clamp
No. Of Light Output Modes3
Number Of Batteries Included0
Overall Length7 1/2"
Replacement LampsNo
Switch TypePush Button
Tool Weight2.19 lbs.
Voltage12V
Water Penetration RatingIP54

Shipping Info:

Ship weight (kg) 1.6335
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialVoltageBattery Included/ Bare ToolBrightness LevelHead TypeKit ContentsLight Output ModesMax. BrightnessPrice
MILWAUKEE 48-53-2840 Head Attachment Kit, 5/8 - 3/4 Inch Connection Size  | CF2AWD 55NJ76 48-53-2840Steel-------€588.93
MILWAUKEE 49-16-2702 Knockout Kit, 16 ga Sheet Metal Capacity, 1 3/8 Inch Nominal Size, Round | CT3MJD 49-16-2702--------€367.68
MILWAUKEE 42-28-0206 Front Blade Guide Block Kit, 2Z739/6Z344, 6225/6226 | CT6GGB 42-28-0206--------€43.10
MILWAUKEE 49-15-0265 Kit, Side Handle, 0200-01 | CT6GGC 49-15-0265--------€31.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 2364-20, 48-22-6625 Rechargeable Worklight Kit, Bare Tool000 Lm Max, 3 Modes
€158.94 /unit