Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 2352-20, 48-22-6625 Rechargeable Stick Light Kit, Bare Tool, 300 Lm Max, 2 Modes, Bare Tool/Tape Measure | CT3NFG

MILWAUKEE 2352-20, 48-22-6625 Rechargeable Stick Light Kit, Bare Tool, 300 Lm Max, 2 Modes, Bare Tool/Tape Measure

Item: CT3NFG Model: 2352-20, 48-22-6625Cross Ref: 270Y47
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€113.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Kit
Battery Charger IncludedNo
Battery Included/ Bare ToolBare Tool
Beam Distance95 ft.
FocusFixed
IncludesTape Measure
Kit ContentsBare Tool, Tape Measure
Lamp Life At Maximum Lumens Rating35 hrs.
Lamp TypeLED
Max. Brightness300 lm
No. Of Light Output Modes2
Number Of Batteries Included0
Replacement LampNo
Switch TypePush Button
Tool Length12 3/4"
Tool Weight1.45 lbs.
Voltage18V
Water Penetration RatingIPX4

Shipping Info:

Ship weight (kg) 1.0958
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWater Penetration RatingMax. BrightnessNo. Of Light Output ModesTool LengthTool WeightBeam DistanceSwitch TypeFocusPrice
MILWAUKEE 2735-20, 48-22-6625 Rechargeable Worklight Kit, Bare Tool, 100 Lm Max, 1 Modes, Bare Tool/Tape Measure | CT3MJG 2735-20, 48-22-6625Not Rated100 lm18 1/2"-50 ft.Push ButtonFixed€100.27
MILWAUKEE 49-24-0146, 48-22-6625 Rechargeable Worklight Kit, Bare Tool, 160 Lm Max, 1 Modes, Bare Tool/Tape Measure | CT3MJH 49-24-0146, 48-22-6625Not Rated160 lm17"0.74 lbs.-Push ButtonFixed€81.10
MILWAUKEE 2351-20, 48-22-6625 Rechargeable Stick Light Kit, Bare Tool, 220 Lm Max, 1 Modes, Bare Tool/Tape Measure | CT3NFF 2351-20, 48-22-6625Not Rated220 lm111 7/8"0.83 lbs.-Push ButtonFixed€93.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 2352-20, 48-22-6625 Rechargeable Stick Light Kit, Bare Tool, 300 Lm Max, 2 Modes, Bare Tool/Tape Measure
€113.35 /unit