Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 14-46-5150 Belt Hook Kit | AG2AKL 31AE23

MILWAUKEE 14-46-5150 Belt Hook Kit

Item: AG2AKL Model: 14-46-5150Cross Ref: 31AE23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt Hook Kit
ColorBlack, Silver
Depth0.062"
Height1.969"
MaterialMetal, Plastic
Number Of Pockets0
TypeBit Holder
Width1 1/4"
Product TypeBelt Hook Kit

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)4.98
Ship length (cm)1.52
Ship width (cm)3.05
HS code8467990190

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 14-46-5150 Belt Hook Kit
€7.70 /unit