Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 0940-20 Compact Vacuum, 32 Cfm Vacuum Air Flow, 4.35 Lb Wt, 89 Db Sound Level, Hepa | CT3PYQ

MILWAUKEE 0940-20 Compact Vacuum, 32 Cfm Vacuum Air Flow, 4.35 Lb Wt, 89 Db Sound Level, Hepa

Item: CT3PYQ Model: 0940-20Cross Ref: 60RE83
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€398.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum
Air Watts98 W
ApplicationSmall Area And Spot Clean Up
Average Brush LifeNot Rated
Battery Capacity5 Ah
Battery Charge Time1.5 hrs.
Battery Charger IncludedNo
Battery IncludedNo
Cordless Tool Battery TypeLi Ion
FeaturesBrushless Motor, High And Low Switch
Filter Efficiency99.97%
Height11 3/4"
Includes(1) 6 Ft Flexible Hose, (1) Accessory Holder, (1) Brush Tool, (1) Crevice Tool, (1) Extension Wand, (1) Floor Tool, (1) Foam Pre-Filter, (1) M18 Fuel Compact Vacuum (0940-20), (1) M18 Fuel Compact Vacuum Filter (49-90-2012), (1) Powered Floor Tool, (1) Utility Tool
Length13"
Motor Efficiency TypeBrushless
Number Of Batteries Included0
Number Of Motor Stages1
Plug TypeCordless
Sound Level89 dBA
Tank Dry Capacity0.25 gal.
Tank MaterialPlastic
Tank Size0.25 gal.
Tank Wet Capacity0.25 gal.
Vacuum Air Flow32 CFM
Vacuum Collection TypeBagless
Vacuum Filtration TypeHEPA
Vacuum Hose Dia.1 1/4"
Vacuum Hose Length6 ft.
Vacuum Pickup TypeDry
Vacuum Power SourceCordless
Voltage18V
Width6 1/2"
FrequencyNone
Includes BatteryNo
Includes ChargerNo
No. Batteries Included0
StandardsUL LISTED
Static Pressure80"
Vacuum Product GroupingCompact Vacuum
Weight4.4 lbs.

Shipping Info:

Ship weight (kg) 7.38
Ship height (cm)29.85
Ship length (cm)33.02
Ship width (cm)16.51
Country of OriginVN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 0940-20 Compact Vacuum, 32 Cfm Vacuum Air Flow, 4.35 Lb Wt, 89 Db Sound Level, Hepa
€398.40 /unit