Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER - WELDCRAFT WP-17-12-R Tig Torch Kit A-150 12-1/2 Feet Rubber | AA2TEN 11A114

MILLER - WELDCRAFT WP-17-12-R Tig Torch Kit A-150 12-1/2 Feet Rubber

Item: AA2TEN Model: WP-17-12-RCross Ref: 11A114
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€310.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTIG Torch Air Cooled Kit
Output Range150/115A
Cooling MethodAir Cooled
Duty Cycle60%
FeaturesDiamond Grip Head Design, Improve Control and Comfort, Maximum Versatility, Ribbed handle, Utilize Existing Parts
For Max. Electrode Dia.1/8"
For Minimum Electrode Diameter0.02"
For Welder SeriesA-150 Series
Gas ValveNo
IncludesLong Back Cap
Maximum Amperage150A
Neck TypeRigid
Power Cable Construction1-Piece
Power Cable MaterialRubber
Power Cord Length12.5 ft.
ProcessTIG Welding (GTAW)
Tig Torch Model17
Tig Torch SeriesA-150

Shipping Info:

Ship weight (kg) 1.3725
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)30.48
HS code8515390040
Country of OriginUS

Product Variants

ProductModelOutput RangePrice
MILLER - WELDCRAFT WP-17-25-R Tig Torch Kit A-150 25 Feet Rubber | AA2TEP 11A115 WP-17-25-R150/115A€327.63
MILLER - WELDCRAFT WP-17F-25-R Tig Torch Kit A-150f 25 Feet Rubber | AA2TEQ 11A116 WP-17F-25-R150/115A€372.90
MILLER - WELDCRAFT WP-17FV-12-R Tig Torch Kit A-150v 12-1/2 Feet Rubber | AA2TER 11A117 WP-17FV-12-R150/115A€340.09
MILLER - WELDCRAFT WP-17FV-25-2 Tig Torch Kit A-150fv 25 Feet 2pc Rubber | AA2TET 11A118 WP-17FV-25-2150/115A€557.43
MILLER - WELDCRAFT WP-17V-12-2 Tig Torch Kit A-150v 12-1/2 Feet | AA2TEU 11A119 WP-17V-12-2150/115A€342.94
MILLER - WELDCRAFT WP-17V-12-R Tig Torch Kit A-150v 12-1/2 Feet Rubber | AA2TEV 11A120 WP-17V-12-R150/115A€282.74
MILLER - WELDCRAFT WP-26FV-25-2 Tig Torch Kit A-200fv 25 Feet 2pc Rubber | AA2TEZ 11A124 WP-26FV-25-2200/150A€616.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER - WELDCRAFT WP-17-12-R Tig Torch Kit A-150 12-1/2 Feet Rubber
€310.61 /unit