MILLER - WELDCRAFT 907799002 Engine Driven Welder, Diesel, 12000 W | CF2HLC 55XC20

MILLER - WELDCRAFT 907799002 Engine Driven Welder, Diesel, 12000 W

Item: CF2HLC Model: 907799002Cross Ref: 55XC20
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemEngine Driven Welder
Amperage Range10-325A
Depth45 3/8"
Engine BrandKubota
Fuel TypeDiesel
Height34 3/8"
Hp24 4/5 hp
Phase1
Rated Output Cc/dc325A @ 33V, 100%
Start TypeElectric
Width20"
ApplicationFabrication, Maintenance, Pipe, Repair, Sheet Metal, Structural Steel Work
Circuit BreakerYes
Generator Fuel TypeDiesel
IncludesExcel Power, GFCI Receptacles
Maximum Amperage (stick)325A
Minimum Amperage (stick)20A
Overall Depth45.38"
Overall Height34.38"
Overall Width20"
PolarityDC
StandardsCSA CERTIFIED
Weight620 lbs.
Welder Model TypeGFCI, Excel Power
Welding Power Source TypeCC/CV

Shipping Info:

Ship weight (kg) 300.15
Ship height (cm)87.33
Ship length (cm)115.27
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelHpFuel TypeDepthHeightRated Output Cc/dcPhaseStart TypeAmperage RangePrice
MILLER - WELDCRAFT 907798002 Engine Driven Welder, Gas, 12000 W | CF2HKR 55XC22 90779800223 hpGas40 1/2"32 3/4"325A @ 28V, 100%1Electric10-325A€14,667.06
MILLER - WELDCRAFT 907798004 Engine Driven Welder, Gas, 12000 W | CF2HKT 55XC23 90779800423 hpGas40 1/2"32 3/4"325A @ 28V, 100%1Electric10-325A-
RFQ
MILLER - WELDCRAFT 907797 Engine Driven Welder, Gas, 12000 W | CF2HKU 55XC24 90779723 hpGas40 1/2"32 3/4"325A @ 28V, 100%1Electric10-325A-
RFQ
MILLER - WELDCRAFT 907799001 Engine Driven Welder, Diesel, 12000 W | CF2HLB 55XC19 90779900124 4/5 hpDiesel45 3/8"34 3/8"325A @ 33V, 100%1Electric10-325A-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER - WELDCRAFT 907799002 Engine Driven Welder, Diesel, 12000 W