Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER - WELDCRAFT 53N61S Nozzle Alumina #8 (1/2 In) - Pack Of 10 | AF2JRU 6UHC2

MILLER - WELDCRAFT 53N61S Nozzle Alumina #8 (1/2 In) - Pack Of 10

Item: AF2JRU Model: 53N61SCross Ref: 6UHC2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
Diameter0.5"
MaterialAlumina

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)11.43
Ship length (cm)5.08
Ship width (cm)3.18
HS code8515904000
Country of OriginCN

Product Details:

    • Characteristics: Alumina

Product Variants

ProductModelDiameterMaterialPkg. Qty.Price
MILLER - WELDCRAFT 10N46 Nozzle Alumina #8 (1/2 In) - Pack Of 10 | AF2JKN 6UGG8 10N461/2"Alumina10€42.91
MILLER - WELDCRAFT 13N12 Nozzle Alumina #8 (1/2 In) - Pack Of 10 | AF2JKU 6UGH3 13N121/2"Alumina10€42.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER - WELDCRAFT 53N61S Nozzle Alumina #8 (1/2 In) - Pack Of 10
€44.22 /pack