Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER - WELDCRAFT 13N27 Collet Body Copper 1/16 Inch - Pack Of 5 | AF2JKY 6UGH7

MILLER - WELDCRAFT 13N27 Collet Body Copper 1/16 Inch - Pack Of 5

Item: AF2JKY Model: 13N27Cross Ref: 6UGH7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Body
MaterialCopper
For Max. Electrode Dia.1/16"
For Tig Torch Model9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, 20, 20F, 20H-320-25R, 20HP, 20P, 301251, 301253, CS310A, HW-9, HW-9F, HW-9R, HW-20, HW-20R, HW-25, PTA-9, PTA-9F, PTW-20, WP-9, WP-9F, WP-9FV, WP-9V, WP-20, WP-20P, WP-20V, WP-25, WP-R9F, WP-R9FV
For Tig Torch Series9, 20, 20H-320, 20P, A-125, HW-9, HW-20, HW-25, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375
ProcessTIG Welding (GTAW)
Reference Number13N27
Tig Torch SetupNon Gas Lens

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
HS code8515902000
Country of OriginUS

Product Details:

    • Characteristics: Copper

Product Variants

ProductModelMaterialPkg. Qty.Price
MILLER - WELDCRAFT 10N28 Collet Body Copper 1/8 Inch - Pack Of 5 | AF2JKK 6UGG5 10N28Copper5€51.38
MILLER - WELDCRAFT 10N31 Collet Body Copper 1/16 Inch - Pack Of 5 | AF2JKL 6UGG6 10N31Copper5€48.20
MILLER - WELDCRAFT 10N32 Collet Body Copper 3/32 Inch - Pack Of 5 | AF2JKM 6UGG7 10N32Copper5€47.73
MILLER - WELDCRAFT 13N28 Collet Body Copper 3/32 Inch - Pack Of 5 | AF2JKZ 6UGH8 13N28Copper5€32.70
MILLER - WELDCRAFT 13N29 Collet Body Copper 1/8 Inch - Pack Of 5 | AF2JLA 6UGH9 13N29Copper5€33.03
MILLER - WELDCRAFT 10N30 Collet Body Copper 0.040 Inch - Pack Of 5 | AF2JLY 6UGL2 10N30Copper5€58.73
MILLER - WELDCRAFT 13N25 Collet Body Copper 0.020 Inch - Pack Of 5 | AF2JNF 6UGR2 13N25Copper5€38.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER - WELDCRAFT 13N27 Collet Body Copper 1/16 Inch - Pack Of 5
€40.96 /unit