Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER - WELDCRAFT 10N49 Nozzle Alumina #5 (5/16 In) - Pack Of 10 | AF2JMD 6UGL7

MILLER - WELDCRAFT 10N49 Nozzle Alumina #5 (5/16 In) - Pack Of 10

Item: AF2JMD Model: 10N49Cross Ref: 6UGL7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
Diameter5/16"
MaterialAlumina
Nominal LengthStandard
Nominal SizeNo. 5
Nozzle TypeStandard Nozzle
Reference Number10N49

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)10.8
Ship length (cm)5.08
Ship width (cm)5.08
HS code8515902000
Country of OriginCN

Product Details:

    • Characteristics: Alumina

Product Variants

ProductModelMaterialDiameterPkg. Qty.Price
MILLER - WELDCRAFT 10N49L Nozzle Alumina #5l (5/16 In) - Pack Of 10 | AF2JME 6UGL8 10N49LAlumina5/16"10€389.24
MILLER - WELDCRAFT 13N09 Nozzle Alumina #5 (5/16 In) - Pack Of 10 | AF2JMP 6UGN7 13N09Alumina5/16"10€40.02
MILLER - WELDCRAFT 53N59 Nozzle Alumina #5 (5/16 In) - Pack Of 10 | AF2JRQ 6UHA9 53N59Alumina5/16"10€46.14
MILLER - WELDCRAFT 54N17L Nozzle Alumina #5 (5/16 In) - Pack Of 10 | AF2JTN 6UHE0 54N17LAlumina5/16"10€297.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER - WELDCRAFT 10N49 Nozzle Alumina #5 (5/16 In) - Pack Of 10
€64.29 /unit