Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER-SMITH EQUIPMENT SC965 Cutting Torch Cuts 24 Inch 75 Degree 60 Inch Length | AC7LXL 38N741

MILLER-SMITH EQUIPMENT SC965 Cutting Torch Cuts 24 Inch 75 Degree 60 Inch Length

Item: AC7LXL Model: SC965Cross Ref: 38N741
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,740.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Torch
Cuts Up To24"
Gas ServiceAny Fuel Gas
Head75°
Head Angle75°
Length60"
Compatible Cutting Tip SeriesSeries SC2 2, Series SC2 4, Series SC12, Series SC36, Series SC40, Series SC46, Series SC50, Series SC56, Series SC60
FeaturesLong-Lasting Graf-Tite Soft-Seat Cutting Tips With In-Tip Gas Mixing For Added Resistance To Flashbacks, Reversible (Top Or Bottom) Mount Cutting Lever
For Fuel TypeAcetylene, Natural Gas, Propane, Propylene
Hose Fitting SizeB
Inlet Connection Size9/16"-18
Maximum Cutting Capacity24"
Overall Length72"
SeriesGas Axe Series
Torch StyleSmith
Torch TypeHandheld

Shipping Info:

Ship weight (kg) 4.7925
Ship height (cm)10.16
Ship length (cm)207.01
Ship width (cm)10.16
HS code8468201000
Country of OriginUS

Product Variants

ProductModelHeadCuts Up ToHead AngleGas ServicePrice
MILLER-SMITH EQUIPMENT SC360 Cutting Torch Cuts 12 Inch 180 Degree 36 Inch Length | AC7LXE 38N735 SC360180°12"180°Any Fuel Gas€1,306.22
MILLER-SMITH EQUIPMENT SC365 Cutting Torch Cuts 12 Inch 75 Degree 36 Inch Length | AC7LXF 38N736 SC36575°12"75°Any Fuel Gas€1,384.69
MILLER-SMITH EQUIPMENT SC369 Cutting Torch Cuts12 Inch 90 Degree 36 Inch Length | AC7LXG 38N737 SC36990°12"90°Any Fuel Gas€1,370.49
MILLER-SMITH EQUIPMENT SC940 Cutting Torch Cuts 24 Inch 180 Degree 48 Inch Length | AC7LXH 38N738 SC940180°24"180°Any Fuel Gas€1,435.26
MILLER-SMITH EQUIPMENT SC945 Cutting Torch Cuts 24 Inch 75 Degree 48 Inch Length | AC7LXJ 38N739 SC94575°24"75°Any Fuel Gas€1,420.82
MILLER-SMITH EQUIPMENT SC949 Cutting Torch Cuts 24 Inch 90 Degree 48 Inch Length | AC7LXK 38N740 SC94990°24"90°Any Fuel Gas€1,434.26
MILLER-SMITH EQUIPMENT SC969 Cutting Torch Cuts 24 Inch 90 Degree 60 Inch Length | AC7LXM 38N742 SC96990°24"90°Any Fuel Gas€1,744.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER-SMITH EQUIPMENT SC965 Cutting Torch Cuts 24 Inch 75 Degree 60 Inch Length
€1,740.35 /unit