Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER-SMITH EQUIPMENT SC229 Cutting Torch Cuts Up To 12 Inch 20 1/2 L | AB9GGJ 2CZN1

MILLER-SMITH EQUIPMENT SC229 Cutting Torch Cuts Up To 12 Inch 20 1/2 L

Item: AB9GGJ Model: SC229Cross Ref: 2CZN1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,027.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Torch
Cuts Up To12"
Gas ServiceAll
Head Angle90°
Length20 1/2"
Compatible Cutting Tip SeriesSeries SC2 2, Series SC12, Series SC13 3, Series SC13 5, Series SC23 3M, Series SC36, Series SC40, Series SC46, Series SC50, Series SC56
FeaturesCutting Tips With Cost-Saving Soft Seats, In-Tip Mix, O-Ring Seating And Easy-To-Change Slip-In Graf-Tite, Sintered Metal Inlet Filters
For Fuel TypeAcetylene, Natural Gas, Propane, Propylene
Hose Fitting SizeB
Inlet Connection Size9/16"-18
Maximum Cutting Capacity12"
Overall Length21"
SeriesSC Series
Torch StyleSmith
Torch TypeHandheld
Weight2.7 lbs.

Shipping Info:

Ship weight (kg) 1.5615
Ship height (cm)8.89
Ship length (cm)64.26
Ship width (cm)15.24
HS code8468201000
Country of OriginUS

Product Variants

ProductModelMPNPrice
MILLER-SMITH EQUIPMENT SC175 Cutting Torch | AC7LYL 38N775 SC175SC175-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER-SMITH EQUIPMENT SC229 Cutting Torch Cuts Up To 12 Inch 20 1/2 L
€1,027.29 /unit