Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER-SMITH EQUIPMENT 826-8128 High Pressure Gas Regulator, Single Stage, CGA 680 Inlet, 1/8 Inch Tube Outlet

Item: CU3BUX Model: 826-8128Cross Ref: 45PW95
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,648.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Regulator
ApplicationCalibration Kits, Chemical Plants, High Pressure Testing, Manufacturing Processes, Purging And Charging, R And D Laboratories
Body Dia.1 1/4"
Body FinishNickel Plated
Body MaterialBrass
Cga NumberCGA 680
Control TypeT Handle
Diaphragm MaterialNeoprene
FeaturesLow-Torque-Control
Filter MaterialBrass
Flow Coefficient0.19
For Gas TypeArgon, Helium, Nitrogen
Gauge Diameter2 1/2"
Inlet Connection GenderFemale
Inlet Thread DirectionRight Hand
Max. Inlet Pressure6000 psig
Max. Outlet Pressure4000 psig
Min. Outlet Pressure0 psig
Mounting LocationRear Panel
Mounting TypeCylinder
Number Of Stages1
Outlet Connection Size1/8"
Piston MaterialBrass
Seat MaterialPCTFE

Shipping Info:

Ship weight (kg) 2.8035
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER-SMITH EQUIPMENT 826-8128 High Pressure Gas Regulator, Single Stage, CGA 680 Inlet, 1/8 Inch Tube Outlet
€1,648.43 /unit