Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER-SMITH EQUIPMENT 620-03020000 High Purity Gas Regulator, Two Stage, CGA 320 Inlet, 1/4 Inch Tube Outlet, 25 PSIg

Item: CU3BWT Model: 620-03020000Cross Ref: 45PW73
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,632.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Purity Gas Regulator
ApplicationStable Delivery Pressure Control
Body Dia.2"
Body FinishNickel Plated
Body MaterialBrass
Cga NumberCGA 320
Control TypeKnob
Diaphragm MaterialStainless Steel
FeaturesFiltered Seat
Filter MaterialStainless Steel
Filter Material GradeGrade 316
Flow Coefficient0.1
For Gas TypeCarbon Dioxide
Gas Purity Rating99.999%
Gauge Diameter2 1/2"
Helium Leak Integrity Rating2.00 x 10^-8 Cc/Sec
Inlet Connection GenderMale
Inlet Thread DirectionRight Hand
Max. Inlet Pressure3500 psig
Max. Operating Temp.165°F
Max. Outlet Pressure25 psig
Min. Operating Temp.-40°F
Min. Outlet Pressure0 psig
Mounting LocationPanel Mount
Mounting TypeCylinder
Number Of Stages2
Outlet Connection Size1/4"
Seat MaterialPFA
Body Diameter2"
Bonnet MaterialNickel Plated Brass
Inlet ConnectionCGA 320
Inlet Connection TypeNGO
Outlet Connection1/4" Tube
Outlet Connection TypeTube Fitting
Outlet Pressure (minimum)0 psig

Shipping Info:

Ship weight (kg) 3.4065
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER-SMITH EQUIPMENT 620-03020000 High Purity Gas Regulator, Two Stage, CGA 320 Inlet, 1/4 Inch Tube Outlet, 25 PSIg
€1,632.99 /unit