Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER-SMITH EQUIPMENT 40-15-510 Hd Regulator 1stage Acetylene Cga510 | AE4EPQ 5JPG9

MILLER-SMITH EQUIPMENT 40-15-510 Hd Regulator 1stage Acetylene Cga510

Item: AE4EPQ Model: 40-15-510Cross Ref: 5JPG9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€531.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Regulator
Body Dia.3 1/4"
Body MaterialBrass
Cylinder GasAcetylene
Delivery15 psi
Delivery Pressure Range15 psi
Diaphragm MaterialStainless Steel
Gas ServiceAcetylene
Gauges Delivery Pressure30 psig
Inlet Gauge4000 psi
Max. Inlet Pressure400 psi
Number Of StagesSingle
Outlet Connection TypeLHB
Overall Length6"
Regulator CapacityHeavy Duty
Supply Pressure Gauge400 psi
TypeSingle Stage
ApplicationAerospace, Boat/Yacht, Construction, DIY/Home Hobbyist, Farm And Ranch, Heavy Equipment Manufacturing, High Purity Processing, Infrastructure, Manufacturing, Metal Art/Sculptures, Racing/Customizing/Restoring, Railcar, Shipbuilding
Body Diameter3.25"
Cga NumberCGA 510
Control TypeT-Handle
Features2.5 Inch Corrosion Resistant Polished Brass Gauges With Shatter Resistant Polycarbonate Lenses, Color-Coded Labels, External Relief Valve, Nickel-Plated Bonnet, Resin Bonnet Insert, Stainless Steel Diaphragm, Sure Seat (TM) Dual Filtered Seat Assembly
For Gas TypeAcetylene
Gauge Diameter2 1/2"
Hose Fitting SizeB
Inlet ConnectionCGA 510
Inlet Connection GenderFemale
Inlet Connection Size0.825"-14
Inlet Connection TypeNGO
Inlet Pressure (maximum)400 psig
Inlet Thread DirectionLeft Hand
Maximum Gauge Outlet Pressure400 psig
Mounting TypeCylinder
Outlet Connection9/16"-18 M LH
Outlet Connection GenderMale
Outlet Connection Size9/16"-18
Outlet Pressure (maximum)15 psig
Outlet Pressure (minimum)0 psig
Outlet Thread DirectionLeft Hand
Regulator Series40 Series
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 2.6505
Ship height (cm)12.7
Ship length (cm)32.51
Ship width (cm)30.48
HS code8481809015
Country of OriginUS

Product Variants

ProductModelMax. Inlet PressureGauges Delivery PressureSupply Pressure GaugeInlet GaugeDeliveryOutlet Connection TypeCylinder GasNumber Of StagesPrice
MILLER-SMITH EQUIPMENT 40-175-540 Hd Regulator 1stage Oxygen Cga540 | AE4EPL 5JPG5 40-175-5403500 psi200 psig4000 psi4000 psi175 psiRHBOxygenSingle€488.21
MILLER-SMITH EQUIPMENT 40-175-540S Hd Regulator 1stage Oxygen Cga540 | AE4EPM 5JPG6 40-175-540S3500 psi200 psig4000 psi4000 psi175 psiLHBOxygenSingle€567.98
MILLER-SMITH EQUIPMENT 40-15-300 Hd Regulator 1stage Acetylene Cga300 | AE4EPN 5JPG7 40-15-300400 psi30 psig400 psi4000 psi15 psiLHBAcetyleneSingle€493.11
MILLER-SMITH EQUIPMENT 40-15-300S Hd Regulator 1stage Acetylene Cga300 | AE4EPP 5JPG8 40-15-300S400 psi30 psig400 psi4000 psi15 psiLHBAcetyleneSingle€570.65
MILLER-SMITH EQUIPMENT 40-15-510S Hd Regulator 1stage Acetylene Cga510 | AE4EPR 5JPH0 40-15-510S400 psi30 psig400 psi4000 psi15 psiLHBAcetyleneSingle€571.37
MILLER-SMITH EQUIPMENT 40-50-510 Hd Regulator 1stage Lpgas Cga510 | AE4EPT 5JPH1 40-50-510400 psi60 psig400 psi400 psi50 psiLHBLP GasSingle€477.55
MILLER-SMITH EQUIPMENT 40-275-580 Hd Regulator 1stage Nitrogen Cga580 | AE4EPU 5JPH2 40-275-5803500 psi400 psig4000 psi4000 psi275 psiRHNitrogenSingle€452.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER-SMITH EQUIPMENT 40-15-510 Hd Regulator 1stage Acetylene Cga510
€531.01 /unit