Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILLER-SMITH EQUIPMENT 31-50-580 Flow Gauge Regulator 1 Stage Argon | AE3NKD 5EFY1

MILLER-SMITH EQUIPMENT 31-50-580 Flow Gauge Regulator 1 Stage Argon

Item: AE3NKD Model: 31-50-580Cross Ref: 5EFY1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€385.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlow Gauge Regulator
Body Dia.2"
Body MaterialForged Brass
Cylinder GasArgon
Delivery Pressure Range50 CFH
Diaphragm MaterialNeoprene
Gas ServiceArgon
Gauge Size2"
Gauges Delivery Pressure50 CFH
Inlet Gauge4000 psi
Max. Inlet Pressure3500 psi
Number Of StagesSingle
Outlet Connection TypeRH
Overall Length3.38"
Regulator CapacityMedium Duty
Supply Pressure Gauge4000 psi
TypeSingle Stage
For Gas TypeArgon
Maximum Flow Rate (argon)50 SCFH
Mounting TypeCylinder
Product TypeFlow Gauge Regulator

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)10.16
Ship length (cm)25.4
Ship width (cm)26.16
HS code9026806000
Country of OriginUS

Product Variants

ProductModelOverall LengthNumber Of StagesMax. Inlet PressureBody MaterialDiaphragm MaterialBody Dia.Gauges Delivery PressureSupply Pressure GaugePrice
MILLER-SMITH EQUIPMENT 31-50-580-6 Flow Gauge Regulator 1 Stage Argon | AE3NKE 5EFY2 31-50-580-64"Single3500 psiForged BrassNeoprene2"50 CFH4000 psi€315.74
MILLER-SMITH EQUIPMENT 31-50-320 Flow Gauge Regulator 1 Stage Co2 | AE3NKF 5EFY3 31-50-3203.38"Single3500 psiForged BrassNeoprene2"50 CFH4000 psi€321.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER-SMITH EQUIPMENT 31-50-580 Flow Gauge Regulator 1 Stage Argon
€385.69 /unit