Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER-SMITH EQUIPMENT 30-15-510 Medium Duty Regulator 1 Stage Acetylene | AE4EPX 5JPH5

MILLER-SMITH EQUIPMENT 30-15-510 Medium Duty Regulator 1 Stage Acetylene

Item: AE4EPX Model: 30-15-510Cross Ref: 5JPH5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€298.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Regulator
Body Dia.2"
Body MaterialSolid Brass
Cylinder GasAcetylene
Delivery15 psi
Delivery Pressure Range15 psi
Diaphragm MaterialNeoprene
Gas ServiceAcetylene
Gauge Size2"
Gauges Delivery Pressure30 psig
Inlet Gauge400 psi
Max. Inlet Pressure400 psi
Number Of StagesSingle
Outlet Connection TypeLHB
Overall Length4 3/4"
Regulator CapacityMedium Duty
Supply Pressure Gauge400 psi
TypeSingle Stage

Shipping Info:

Ship weight (kg) 1.287
Ship height (cm)11.43
Ship length (cm)24.13
Ship width (cm)26.04
HS code8481809015
Country of OriginUS

Product Variants

ProductModelNumber Of StagesMax. Inlet PressureOverall LengthGauges Delivery PressureSupply Pressure GaugeTypeInlet GaugeDeliveryPrice
MILLER-SMITH EQUIPMENT 30-15-300 Medium Duty Regulator 1 Stage Acetylene | AE3NJQ 5EFW4 30-15-300Single400 psi4 3/4"30 psig400 psiSingle Stage4000 psi15 psi€293.06
MILLER-SMITH EQUIPMENT 30-15-520 Medium Duty Regulator 1 Stage Acetylene | AE3NJR 5EFW5 30-15-520Single400 psi4 3/4"30 psig400 psiSingle Stage400 psi15 psi€298.08
MILLER-SMITH EQUIPMENT 30-15-200 Medium Duty Regulator 1 Stage Acetylene | AE3NJT 5EFW6 30-15-200Single400 psi4 3/4"30 psig400 psiSingle Stage400 psi15 psi€297.88
MILLER-SMITH EQUIPMENT 30-50-510 Medium Duty Regulator 1 Stage Lp Gas | AE3NJU 5EFW7 30-50-510Single400 psi4 3/4"60 psig400 psiSingle Stage400 psi50 psi€264.81
MILLER-SMITH EQUIPMENT 30-150-580 Medium Duty Regulator 1 Stage Argon/n | AE3NJV 5EFW8 30-150-580Single3500 psi4 3/4"150 psig4000 psiSingle Stage4000 psi150 psi€305.61
MILLER-SMITH EQUIPMENT 30-100-350 Medium Duty Regulator 1 Stage H/methane | AE3NJW 5EFX0 30-100-350Single3500 psi4 3/4"150 psig4000 psiSingle Stage4000 psi100 psi€275.32
MILLER-SMITH EQUIPMENT 30-450-580 Medium Duty Regulator 1 Stage Nitrogen | AE3NJX 5EFX1 30-450-580Single3500 psi4 3/4"600 psig4000 psiSingle Stage4000 psi450 psi€303.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER-SMITH EQUIPMENT 30-15-510 Medium Duty Regulator 1 Stage Acetylene
€298.82 /unit