Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILLER-SMITH EQUIPMENT 223-4109 Regulator 2 Stage 0-150 Psi Inert Gas | AC8XCR 3ELA4

MILLER-SMITH EQUIPMENT 223-4109 Regulator 2 Stage 0-150 Psi Inert Gas

Item: AC8XCR Model: 223-4109Cross Ref: 3ELA4
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,145.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Purity Gas Regulator
Body Dia.2"
Body MaterialBrass
Coefficient Of Volume0.17
Cylinder GasAny Inert, Argon, Helium, Nitrogen
Delivery0 psi to 150 psi
Delivery Pressure Range0 psi to 150 psi
Diaphragm MaterialStainless Steel
Gas ServiceArgon, Helium, Inert, Nitrogen
Gauge Size2 1/2"
Gauges Delivery Pressure0 psi to 200 psi
Inlet Gauge0 psi to 4000 psi
Max. Inlet Pressure3500 psi
Number Of StagesTwo
Overall Length4 3/4"
Regulator CapacityHeavy Duty
Supply Pressure Gauge4000 psi
TypeTwo Stage, High Purity, Analytical, High Pressure
ApplicationAnalytical, Gas Chromatography
Body Diameter2"
Body FinishNickel Plated
Bonnet MaterialNickel Plated Brass
Cga NumberCGA 580
Control TypeKnob
FeaturesBuilt In Safety Relief Valve
Filter Material316 Stainless Steel
Flow Coefficient0.17
For Gas TypeArgon, Helium, Nitrogen
Gas Purity Rating99.99%
Gauge Diameter2 1/2"
Helium Leak Integrity Rating1 x 10^ 5 cc/sec
Inlet ConnectionCGA 580
Inlet Connection GenderMale
Inlet Connection Size0.965"-14
Inlet Connection TypeNGO
Inlet Pressure (maximum)3500 psig
Inlet Thread DirectionRight Hand
Mounting TypeCylinder
Operating Temperature (maximum)165°F
Operating Temperature (minimum)-40°F
Outlet Connection1/8" Tube
Outlet Connection Size1/8"
Outlet Connection TypeTube Fitting
Outlet Pressure (maximum)150 psig
Outlet Pressure (minimum)0 psig
Regulator Series220 Series
Seal MaterialFKM
Seat MaterialPFA

Shipping Info:

Ship weight (kg) 3.447
Ship height (cm)23.11
Ship length (cm)27.43
Ship width (cm)22.61
HS code8481809015
Country of OriginUS

Product Variants

ProductModelNumber Of StagesMax. Inlet PressureBody MaterialDiaphragm MaterialDeliverySupply Pressure GaugeGauges Delivery PressureBody Dia.Price
MILLER-SMITH EQUIPMENT 824-0009 Regulator Single Stage 0-1500 Psi | AB9GHY 2CZV1 824-0009Single6000 psiNickel Plated-0 psi to 1000 psi10000 psi0 psi to 1500 psi2 1/2"€1,298.30
MILLER-SMITH EQUIPMENT 825-0009 Regulator Single Stage 0-4000 Psi | AB9GHZ 2CZV2 825-0009Single6000 psiNickel Plated-0 psi to 2000 psi10000 psi0 psi to 4000 psi2 1/2"€1,263.01
MILLER-SMITH EQUIPMENT 826-0009 Regulator Single Stage 0-6000 Psi | AB9GJA 2CZV3 826-0009Single6000 psiNickel Plated-0 psi to 4000 psi10000 psi0 psi to 6000 psi2 1/2"€1,239.42
MILLER-SMITH EQUIPMENT 210-4102 Regulator 1 Stage 0-15 Psi Co 2 | AC8MGL 3CEV1 210-4102Single3500 psiBrassStainless Steel0 psi to 15 psi4000 psi-2"€744.56
MILLER-SMITH EQUIPMENT 213-4102 Regulator 1 Stage 0-150 Psi Co 2 | AC8MGM 3CEV2 213-4102Single3500 psiBrassStainless Steel0 psi to 150 psi4000 psi0 psi to 200 psi2"€753.51
MILLER-SMITH EQUIPMENT 210-4106 Regulator 1 Stage 0-15 Psi Hydrogen | AC8MGN 3CEV3 210-4106Single3500 psiBrassStainless Steel0 psi to 15 psi4000 psi-2"€760.87
MILLER-SMITH EQUIPMENT 213-4106 Regulator 1 Stage 0-150 Psi Hydrogen | AC8MGP 3CEV4 213-4106Single3500 psiBrassStainless Steel0 psi to 150 psi4000 psi0 psi to 200 psi2"€693.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER-SMITH EQUIPMENT 223-4109 Regulator 2 Stage 0-150 Psi Inert Gas
€1,145.69 /unit