Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER-SMITH EQUIPMENT 113-2008 High Purity Gas Regulator, Single Stage, CGA 540 Inlet, 1/4 Inch NPT M Outlet, Oxygen

Item: CU3BVY Model: 113-2008Cross Ref: 45PV89
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€593.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Purity Gas Regulator
ApplicationGeneral Purpose
Body Dia.2"
Body FinishNickel Plated
Body MaterialBrass
Cga NumberCGA 540
Control TypeKnob
Diaphragm MaterialNeoprene
FeaturesBuilt In Safety Relief Valve, Filtered Seat, Plated Body, Bonnet And Gauges
Filter MaterialStainless Steel
Filter Material GradeGrade 316
Flow Coefficient0.21
For Gas TypeOxygen
Gas Purity Rating99.9%
Gauge Diameter2 1/2"
Inlet Connection GenderMale
Inlet Thread DirectionRight Hand
Max. Inlet Pressure3500 psig
Max. Operating Temp.165°F
Max. Outlet Pressure250 psig
Min. Operating Temp.-40°F
Min. Outlet Pressure0 psig
Mounting LocationRear Panel
Mounting TypeCylinder
Number Of Stages1
Outlet Connection GenderMale
Outlet Connection Size1/4"
Outlet GenderMale
Outlet TypeNPT
Seat MaterialPFA
Body Diameter2"
Bonnet MaterialNickel Plated Brass
Inlet ConnectionCGA 540
Inlet Connection TypeNGO
Outlet Connection1/4" NPT M
Outlet Connection TypeNPT
Outlet Pressure (minimum)0 psig

Shipping Info:

Ship weight (kg) 2.538
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER-SMITH EQUIPMENT 113-2008 High Purity Gas Regulator, Single Stage, CGA 540 Inlet, 1/4 Inch NPT M Outlet, Oxygen
€593.29 /unit