Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER-SMITH EQUIPMENT 113-2006 General Purpose Single Stage Regulator | AF2AGV 6PHE6

MILLER-SMITH EQUIPMENT 113-2006 General Purpose Single Stage Regulator

Item: AF2AGV Model: 113-2006Cross Ref: 6PHE6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€607.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpecialty Gas Regulator
Body FinishElectroless Nickel Plated
Body MaterialBrass
Coefficient Of Volume0.21
Delivery250 psi
Delivery Pressure Range0 psig to 250 psig
Diaphragm MaterialNeoprene
Gas ServiceInert, Non Corrosive
Gauge Size2 1/2"
Gauges Delivery Pressure0 psi to 400 psi
Max. Inlet Pressure3500 psi
Number Of StagesSingle
Overall Length4 3/4"
Regulator CapacityHeavy Duty
Supply Pressure Gauge4000 psi
TypeGeneral Purpose
ApplicationGeneral Purpose
Bonnet MaterialNickel Plated Brass
Cga NumberCGA 350
Control TypeKnob
FeaturesBuilt In Safety Relief Valve, Filtered Seat, Plated Body, Bonnet and Gauges
Filter Material316 Stainless Steel
Flow Coefficient0.21
For Gas TypeHydrogen, Methane
Gas Purity Rating99.9%
Gauge Diameter2 1/2"
Helium Leak Integrity Rating1 x 10^ 5 cc/sec
Inlet ConnectionCGA 350
Inlet Connection GenderMale
Inlet Connection Size0.825"-14
Inlet Connection TypeNGO
Inlet Pressure (maximum)3500 psig
Inlet Thread DirectionLeft Hand
Mounting LocationRear Panel
Mounting TypeCylinder
Operating Temperature (maximum)165°F
Operating Temperature (minimum)-40°F
Outlet Connection1/4" NPT M
Outlet Connection GenderMale
Outlet Connection Size1/4"
Outlet Connection TypeNPT
Outlet Pressure (maximum)250 psig
Outlet Pressure (minimum)0 psig
Regulator Series110 Series
Seat MaterialPFA

Shipping Info:

Ship weight (kg) 2.556
Ship height (cm)22.86
Ship length (cm)27.69
Ship width (cm)23.62
HS code8481809015
Country of OriginUS

Product Variants

ProductModelNumber Of StagesMax. Inlet PressureBody MaterialDiaphragm MaterialDeliverySupply Pressure GaugeGauges Delivery PressureBody Dia.Price
MILLER-SMITH EQUIPMENT 824-0009 Regulator Single Stage 0-1500 Psi | AB9GHY 2CZV1 824-0009Single6000 psiNickel Plated-0 psi to 1000 psi10000 psi0 psi to 1500 psi2 1/2"€1,298.30
MILLER-SMITH EQUIPMENT 825-0009 Regulator Single Stage 0-4000 Psi | AB9GHZ 2CZV2 825-0009Single6000 psiNickel Plated-0 psi to 2000 psi10000 psi0 psi to 4000 psi2 1/2"€1,263.01
MILLER-SMITH EQUIPMENT 826-0009 Regulator Single Stage 0-6000 Psi | AB9GJA 2CZV3 826-0009Single6000 psiNickel Plated-0 psi to 4000 psi10000 psi0 psi to 6000 psi2 1/2"€1,239.42
MILLER-SMITH EQUIPMENT 210-4102 Regulator 1 Stage 0-15 Psi Co 2 | AC8MGL 3CEV1 210-4102Single3500 psiBrassStainless Steel0 psi to 15 psi4000 psi-2"€744.56
MILLER-SMITH EQUIPMENT 213-4102 Regulator 1 Stage 0-150 Psi Co 2 | AC8MGM 3CEV2 213-4102Single3500 psiBrassStainless Steel0 psi to 150 psi4000 psi0 psi to 200 psi2"€753.51
MILLER-SMITH EQUIPMENT 210-4106 Regulator 1 Stage 0-15 Psi Hydrogen | AC8MGN 3CEV3 210-4106Single3500 psiBrassStainless Steel0 psi to 15 psi4000 psi-2"€760.87
MILLER-SMITH EQUIPMENT 213-4106 Regulator 1 Stage 0-150 Psi Hydrogen | AC8MGP 3CEV4 213-4106Single3500 psiBrassStainless Steel0 psi to 150 psi4000 psi0 psi to 200 psi2"€693.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER-SMITH EQUIPMENT 113-2006 General Purpose Single Stage Regulator
€607.22 /unit