Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILLER FLUID POWER 25 TNCHE3T9A x 25.00 Hydraulic Cylinder 25mm Bore 25mm Stroke | AC3YBN 2XKL2

MILLER FLUID POWER 25 TNCHE3T9A x 25.00 Hydraulic Cylinder 25mm Bore 25mm Stroke

Item: AC3YBN Model: 25 TNCHE3T9A x 25.00Cross Ref: 2XKL2
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€614.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Hydraulic Cylinder
Body MaterialAluminum
Bore Dia.25 mm
Max. Pressure2030 psi
Max. Temp.165°F
Piston MaterialAluminum
Port Size#2
Retract81 mm
Rod Dia.14 mm
Rod Thread Size3/8"-24
Stroke25 mm
TypeDouble Acting
Extended Length106 mm
Retracted Length81 mm
Single Acting/double ActingDouble Acting

Shipping Info:

Ship weight (kg) 0.477
Ship height (cm)10.16
Ship length (cm)6.6
Ship width (cm)6.6
HS code8412210075
Country of OriginUS

Product Variants

ProductModelBore Dia.Rod Dia.Max. PressurePort SizeStrokeRetractRod Thread SizeBody MaterialPrice
MILLER FLUID POWER 20 TNCHE3T9A x 10.00 Hydraulic Cylinder 20mm Bore 10mm Stroke | AC3YBJ 2XKK7 20 TNCHE3T9A x 10.0020 mm12 mm2030 psi#210 mm64 mm-Aluminum€456.99
MILLER FLUID POWER 20 TNCHE3T9A x 25.00 Hydraulic Cylinder 20mm Bore 25mm Stroke | AC3YBK 2XKK8 20 TNCHE3T9A x 25.0020 mm12 mm2030 psi#225 mm79 mm-Aluminum€480.13
MILLER FLUID POWER 20 TNCHE3T9A x 50.00 Hydraulic Cylinder 20mm Bore 50mm Stroke | AC3YBL 2XKK9 20 TNCHE3T9A x 50.0020 mm12 mm2030 psi#250 mm104 mm-Aluminum€509.29
MILLER FLUID POWER 25 TNCHE3T9A x 10.00 Hydraulic Cylinder 25mm Bore 10mm Stroke | AC3YBM 2XKL1 25 TNCHE3T9A x 10.0025 mm14 mm2030 psi#210 mm66 mm3/8"-24Aluminum€468.98
MILLER FLUID POWER 25 TNCHE3T9A x 50.00 Hydraulic Cylinder 25mm Bore 50mm Stroke | AC3YBP 2XKL3 25 TNCHE3T9A x 50.0025 mm14 mm2030 psi#250 mm106 mm3/8"-24Aluminum€547.22
MILLER FLUID POWER 32 TNCHE3T9A x 10.00 Hydraulic Cylinder 32mm Bore 10mm Stroke | AC3YBQ 2XKL4 32 TNCHE3T9A x 10.0032 mm18 mm2030 psi#410 mm74 mm-Aluminum€523.89
MILLER FLUID POWER 32 TNCHE3T9A x 25.00 Hydraulic Cylinder 32mm Bore 25mm Stroke | AC3YBR 2XKL5 32 TNCHE3T9A x 25.0032 mm18 mm2030 psi#425 mm89 mm-Aluminum€555.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER FLUID POWER 25 TNCHE3T9A x 25.00 Hydraulic Cylinder 25mm Bore 25mm Stroke
€614.18 /unit