MILLER FLUID POWER 1HHV3B25010000 Hydraulic Cylinder, 10 Inch Stroke Length, 16 1/8 Inch Retracted Length, 12275 lbf, Steel | CN2QYP 4Z647A / 4Z647

MILLER FLUID POWER 1HHV3B25010000 4Z647A Hydraulic Cylinder, 10 Inch Stroke Length, 16 1/8 Inch Retracted Length, 12275 lbf, Steel

Item: CN2QYP Model: 1HHV3B25010000Cross Ref: 794KC6
In Stock

Get it by Wednesday, Jun 11

€1,960.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Body MaterialSteel
Bore Dia.2 1/2"
Column Load12275 lbf.
Extended Length26 1/8"
FinishPaint
Max. Pressure2500 psi
Piston MaterialSteel
Piston Rod MaterialStainless Steel
Piston Seal TypeBi Directional
Port Size1/2"
Port TypeNPT
Retracted Length16 1/8"
Ring MaterialPolyurethane
Rod Dia.1"
Rod Seal TypePolyurethane
Rod Thread Size3/4"-16
Single Acting/double ActingDouble Acting
Stroke Length10"
StyleNFPA Tie Rod
Temp. Range-10°F to +165°F
Tie RodsSteel
Tube MaterialSteel
Wear Band MaterialNon Metallic
Duty RatingStandard Duty
StandardsNFPA

Shipping Info:

Ship weight (kg) 12.06

Product Variants

ProductModelBore Dia.Rod Dia.Port SizeStroke LengthExtended LengthRetracted LengthColumn LoadRod Thread SizePrice
MILLER FLUID POWER 1HHV3B15001000 Hydraulic Cylinder, 1 Inch Stroke Length, 6 5/8 Inch Retracted Length, 4425 lbf | CN2QXX 4Z630B / 4Z630 1HHV3B150010001 1/2"5/8"1/2"1"7 5/8"6 5/8"4425 lbf.7/16"-20€1,076.17
MILLER FLUID POWER 1HHV3B15002000 Hydraulic Cylinder, 2 Inch Stroke Length, 7 5/8 Inch Retracted Length, 4425 lbf | CN2QXY 4Z631A / 4Z631 1HHV3B150020001 1/2"5/8"1/2"2"9 5/8"7 5/8"4425 lbf.7/16"-20€1,165.76
MILLER FLUID POWER 1HHV3B15003000 Hydraulic Cylinder, 3 Inch Stroke Length, 8 5/8 Inch Retracted Length, 4425 lbf | CN2QXZ 4Z632A / 4Z632 1HHV3B150030001 1/2"5/8"1/2"3"11 5/8"8 5/8"4425 lbf.7/16"-20€1,106.12
MILLER FLUID POWER 1HHV3B15004000 Hydraulic Cylinder, 4 Inch Stroke Length, 9 5/8 Inch Retracted Length, 4425 lbf, Steel | CN2QYA 4Z633A / 4Z633 1HHV3B150040001 1/2"5/8"1/2"4"13 5/8"9 5/8"4425 lbf.7/16"-20€1,205.36
MILLER FLUID POWER 1HHV3B15006000 Hydraulic Cylinder, 6 Inch Stroke Length, 11 5/8 Inch Retracted Length, 4425 lbf, Steel | CN2QYB 4Z634A / 4Z634 1HHV3B150060001 1/2"5/8"1/2"6"17 5/8"11 5/8"4425 lbf.7/16"-20€1,261.54
MILLER FLUID POWER 1HHV3B15008000 Hydraulic Cylinder, 8 Inch Stroke Length, 13 5/8 Inch Retracted Length, 4425 lbf, Steel | CN2QYC 4Z635A / 4Z635 1HHV3B150080001 1/2"5/8"1/2"8"21 5/8"13 5/8"4425 lbf.7/16"-20€1,233.82
MILLER FLUID POWER 1HHV3B20001000 Hydraulic Cylinder, 1 Inch Stroke Length, 7 Inch Retracted Length, 7850 lbf | CN2QYD 4Z636B / 4Z636 1HHV3B200010002"1"1/2"1"8"7"7850 lbf.3/4"-16€1,077.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER FLUID POWER 1HHV3B25010000 4Z647A Hydraulic Cylinder, 10 Inch Stroke Length, 16 1/8 Inch Retracted Length, 12275 lbf, Steel
€1,960.90 /unit