Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER FLUID POWER 1HHV3B20010000 Hydraulic Cylinder, 10 Inch Stroke Length, 16 Inch Retracted Length, 7850 lbf | CN2QYH 4Z641A / 4Z641

MILLER FLUID POWER 1HHV3B20010000 4Z641A Hydraulic Cylinder, 10 Inch Stroke Length, 16 Inch Retracted Length, 7850 lbf

Item: CN2QYH Model: 1HHV3B20010000Cross Ref: 794KC0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,673.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Body MaterialSteel
Bore Dia.2"
Column Load7850 lbf.
Extended Length26"
FinishPaint
Max. Pressure2500 psi
Piston MaterialSteel
Piston Rod MaterialStainless Steel
Piston Seal TypeBi Directional
Port Size1/2"
Port TypeNPT
Retracted Length16"
Ring MaterialPolyurethane
Rod Dia.1"
Rod Seal TypePolyurethane
Rod Thread Size3/4"-16
Single Acting/double ActingDouble Acting
Stroke Length10"
StyleNFPA Tie Rod
Temp. Range-10°F to +165°F
Tie RodsSteel
Tube MaterialSteel
Wear Band MaterialNon Metallic

Shipping Info:

Ship weight (kg) 9.09

Product Variants

ProductModelBore Dia.Rod Dia.Port SizeStroke LengthExtended LengthRetracted LengthColumn LoadRod Thread SizePrice
MILLER FLUID POWER 1HHV3B15001000 Hydraulic Cylinder, 1 Inch Stroke Length, 6 5/8 Inch Retracted Length, 4425 lbf | CN2QXX 4Z630B / 4Z630 1HHV3B150010001 1/2"5/8"1/2"1"7 5/8"6 5/8"4425 lbf.7/16"-20€1,076.17
MILLER FLUID POWER 1HHV3B15002000 Hydraulic Cylinder, 2 Inch Stroke Length, 7 5/8 Inch Retracted Length, 4425 lbf | CN2QXY 4Z631A / 4Z631 1HHV3B150020001 1/2"5/8"1/2"2"9 5/8"7 5/8"4425 lbf.7/16"-20€1,165.76
MILLER FLUID POWER 1HHV3B15003000 Hydraulic Cylinder, 3 Inch Stroke Length, 8 5/8 Inch Retracted Length, 4425 lbf | CN2QXZ 4Z632A / 4Z632 1HHV3B150030001 1/2"5/8"1/2"3"11 5/8"8 5/8"4425 lbf.7/16"-20€1,106.12
MILLER FLUID POWER 1HHV3B15004000 Hydraulic Cylinder, 4 Inch Stroke Length, 9 5/8 Inch Retracted Length, 4425 lbf, Steel | CN2QYA 4Z633A / 4Z633 1HHV3B150040001 1/2"5/8"1/2"4"13 5/8"9 5/8"4425 lbf.7/16"-20€1,205.36
MILLER FLUID POWER 1HHV3B15006000 Hydraulic Cylinder, 6 Inch Stroke Length, 11 5/8 Inch Retracted Length, 4425 lbf, Steel | CN2QYB 4Z634A / 4Z634 1HHV3B150060001 1/2"5/8"1/2"6"17 5/8"11 5/8"4425 lbf.7/16"-20€1,261.54
MILLER FLUID POWER 1HHV3B15008000 Hydraulic Cylinder, 8 Inch Stroke Length, 13 5/8 Inch Retracted Length, 4425 lbf, Steel | CN2QYC 4Z635A / 4Z635 1HHV3B150080001 1/2"5/8"1/2"8"21 5/8"13 5/8"4425 lbf.7/16"-20€1,233.82
MILLER FLUID POWER 1HHV3B20001000 Hydraulic Cylinder, 1 Inch Stroke Length, 7 Inch Retracted Length, 7850 lbf | CN2QYD 4Z636B / 4Z636 1HHV3B200010002"1"1/2"1"8"7"7850 lbf.3/4"-16€1,077.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER FLUID POWER 1HHV3B20010000 4Z641A Hydraulic Cylinder, 10 Inch Stroke Length, 16 Inch Retracted Length, 7850 lbf
€1,673.81 /unit