Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILLER ELECTRIC WL2532X7 Tungsten Electrode 5/32 Inch Depth 7 Inch Length PK10 | AG9WND 22UM23

MILLER ELECTRIC WL2532X7 Tungsten Electrode 5/32 Inch Depth 7 Inch Length PK10

Item: AG9WND Model: WL2532X7Cross Ref: 22UM23
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€308.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTungsten Electrode
Aws ClassificationEwla-2
ColorBlue
ContainerPlastic
Diameter5/32"
Electrode MaterialTungsten
MaterialLanthanated
Overall Dia.5/32"
Overall Length7"
Pack Size10
Promotion RestrictionNot Eligible For Promotion
Dia X Length5/32" x 7"
Electrode Chemical Composition2% Lanthanated
For Material TypeAluminum, Carbon Steel, Copper, Low Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium
ProcessTIG Welding (GTAW)
StandardsAWS A5.12, ISO 6848
Welding Current DesignationAC/DC

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)1.02
Ship length (cm)20.83
Ship width (cm)6.1
Country of OriginCN

Product Variants

ProductModelDiameterAws ClassificationColorContainerMaterialPkg. Qty.Price
MILLER ELECTRIC WL2040X7 Tungsten Electrode .040 Inch Depth 7 Inch Length PK10 | AG9WNC 22UM19 WL2040X71/25"Ewla-2BluePlasticLanthanated10€26.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC WL2532X7 Tungsten Electrode 5/32 Inch Depth 7 Inch Length PK10
€308.11 /unit