Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC N-M1218C Nozzle, AccuLock MDX, 1/2 Inch Size, Conical, 1/8 Inch Recess, Copper | CT3GET

MILLER ELECTRIC N-M1218C Nozzle, AccuLock MDX, 1/2 Inch Size, Conical, 1/8 Inch Recess, Copper

Item: CT3GET Model: N-M1218CCross Ref: 494D66
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
Bore Dia.1/2"
ColorCopper
Compatible With BrandMiller
Connection TypeThreaded
Duty RatingStandard
Features1/8 In Recessed Tip
Fits BrandMiller
For Gas Diffuser NumberD-M250
Inside Dia.1/2"
Insulation TypeSelf Insulated
MaterialCopper
Max. Amps250A
Nozzle NumberN-M1218C
Nozzle ShapeConical
Nozzle To Tip Size1/8"
Nozzle To Tip TypeRecess
ProcessMIG Welding
Bore Diameter1/2"
For Contact Tip SeriesAccuLock MDX
For Mig Gun Model1770035, 1770036, 1770037, 1770038, 1770047
For Mig Gun SeriesMDX-250, MDX-250 EZ-Select

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialBore Dia.TypeSizeDuty RatingFor Gas Diffuser NumberNozzle ShapeInsulation TypePkg. Qty.Price
MILLER ELECTRIC 169726 Nozzle Gun Slip | AB4MNB 1Z759 169726Copper---Standard Duty169728Conical-1€41.88
MILLER ELECTRIC 050622 Nozzle Standard Orifice 5/8 - Pack Of 2 | AC7FET 38G557 050622Steel5/8"Standard5/8"Standard Duty199390Tapered-2€57.59
MILLER ELECTRIC 199615 Nozzle Tapered Orifice 1/2 | AC7FFW 38G584 199615Copper1/2"Tapered1/2"Standard Duty227749, 229670, 230678, 230679, 231511, 231512ConicalInsulator Sold Separately1€35.34
MILLER ELECTRIC 199617 Nozzle Straight Orifice 3/4 | AC7FFX 38G585 199617Copper3/4"Straight3/4"Heavy Duty227749, 229670, 230678, 230679, 231511, 231512ConicalInsulator Sold Separately1€45.46
MILLER ELECTRIC 209035 Nozzle Tapered Orifice 3/8 | AC7FGF 38G593 209035Copper3/8"Tapered3/8"Standard Duty227749, 229670, 230678, 230679, 231511, 231512TaperedInsulator Sold Separately1€54.03
MILLER ELECTRIC 209036 Nozzle Tapered Orifice 1/2 | AC7FGG 38G594 209036Copper1/2"Tapered1/2"Standard Duty227749, 229670, 230678, 230679, 231511, 231512TaperedInsulator Sold Separately1€49.85
MILLER ELECTRIC 246372 Nozzle Orifice Flush 1/2 - Pack Of 2 | AC7FGP 38G602 246372Copper1/2"Orifice Flush1/2"Standard Duty169716Conical-2€50.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC N-M1218C Nozzle, AccuLock MDX, 1/2 Inch Size, Conical, 1/8 Inch Recess, Copper
€38.46 /unit