Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC LM2A-12 Liner, 0.035 Inch Size x 12 ft, Steel, AccuLock MDX | CT3GDG

MILLER ELECTRIC LM2A-12 Liner, 0.035 Inch Size x 12 ft, Steel, AccuLock MDX

Item: CT3GDG Model: LM2A-12Cross Ref: 55EM20
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiner
ColorBlue, Gray
Compatible With BrandMiller
FeaturesColor Coded Wire, Loads Through Gun Neck
Fits BrandMiller
MaterialSteel
Max. Wire Dia.0.035"
Maximum Wire Diameter0.035"
Minimum Wire Dia.0.03"
Minimum Wire Diameter0.03"
Overall Length12 ft.
ProcessMIG Welding
For Mig Gun Model1770035, 1770036, 1770037, 1770038, 1770041, 1770042, 1770043, 1770047
For Mig Gun SeriesMDX-250, MDX-250 EZ-Select
Liner SeriesAccuLock MDX

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialMinimum Wire Dia.Max. Wire Dia.Overall LengthColorProcessPrice
MILLER ELECTRIC LM1A-10 Liner, 0.03 Inch Size x 10 ft, Steel, AccuLock MDX | CT3GDC LM1A-10Steel0.023"0.03"10 ft.Blue, GrayMIG Welding€45.45
MILLER ELECTRIC LM1A-12 Liner, 0.03 Inch Size x 12 ft, Steel, AccuLock MDX | CT3GDD LM1A-12Steel0.023"0.03"12 ft.Blue, GrayMIG Welding€51.99
MILLER ELECTRIC LM1A-15 Liner, 0.03 Inch Size x 15 ft, Steel, AccuLock MDX | CT3GDE LM1A-15Steel0.023"0.03"15 ft.Blue, GrayMIG Welding€56.62
MILLER ELECTRIC LM2A-10 Liner, 0.035 Inch Size x 10 ft, Steel, AccuLock MDX | CT3GDF LM2A-10Steel0.03"0.035"10 ft.Blue, GrayMIG Welding€38.68
MILLER ELECTRIC LM3A-10 Liner, 0.045 Inch Size x 10 ft, Steel, AccuLock MDX | CT3GDJ LM3A-10Steel0.035"0.045"10 ft.Blue, GrayMIG Welding€40.29
MILLER ELECTRIC LM3A-12 Liner, 0.045 Inch Size x 12 ft, Steel, AccuLock MDX | CT3GDK LM3A-12Steel0.035"0.045"12 ft.Blue, GrayMIG Welding€49.89
MILLER ELECTRIC M1442 Liner, 1/16 in, Teflon | CT3GDM M1442Teflon0.047"0.062"--MIG Welding€24.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC LM2A-12 Liner, 0.035 Inch Size x 12 ft, Steel, AccuLock MDX
€44.63 /unit