MILLER ELECTRIC 951639 Portable Fume Extractor, 15 MERV, 60Hz | CJ3ATT

MILLER ELECTRIC 951639 Portable Fume Extractor, 15 MERV, 60Hz

Item: CJ3ATT Model: 951639Cross Ref: 494D79
In Stock

Get it by Friday, Jun 13

€30,593.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Fume Extractor
Current13.5A
Extraction Arm Adjustability360° Rotation
Extraction Arm Length (maximum)10 ft.
Extraction Arm MaterialAluminum, Steel
FeaturesLarge Rear Wheels, Lockable Swivel Casters
Filter Efficiency95%
Filter MediaCellulose
Filter Merv Rating16
Frequency60 Hz
Housing ColorBlack, Blue
Housing Depth48"
Housing Height43"
Housing Width48"
IncludesFiltek Xl Filter, Mobile Capture 5 Extractor 208/230 V, Primary Power Connector
Input Voltage208/230V AC
Max Air Flow900 CFM
Motor Horsepower (maximum)3 hp
Power SourceCorded
Sound Level77 dbA
StandardsANSI UL STD 507, CETLUS, CSA STD C22.2 NO. 113, UL LISTED

Shipping Info:

Ship weight (kg) 355.5
Country of OriginUS

Product Variants

ProductModelAir Flow RateDepthInput VoltageAmpsHeightMervFilter MediaPrice
MILLER ELECTRIC 951510 Fume Extractor 7 Feet Arm Self Clean Filter | AH7QCJ 36XR10 951510875 CFM48"115V11.9A34 3/4"16Miller Filtek XL€17,815.13
RFQ
MILLER ELECTRIC 951511 Fume Extractor 10 Feet Arm Self Clean Filter | AH7QCK 36XR11 951511875 CFM48"115V11.9A34 3/4"16Miller Filtek XL€17,895.11
RFQ
MILLER ELECTRIC 951512 Fume Extractor 12 Feet Arm Self Clean Filter | AH7QCL 36XR12 951512875 CFM48"115V11.9A34 3/4"16Miller Filtek XL€18,060.66
RFQ
MILLER ELECTRIC 951507 Fume Extractor 7 Feet Arm Disposable Filter | AH7QCM 36XR13 951507875 CFM48"115V11.9A34 3/4"16Miller Filtek XL€13,089.26
RFQ
MILLER ELECTRIC 951508 Fume Extractor 10 Feet Arm Disposable Filter | AH7QCN 36XR14 951508875 CFM48"115V11.9A34 3/4"16Miller Filtek XL€13,178.09
RFQ
MILLER ELECTRIC 951509 Fume Extractor 12 Feet Arm Disposable Filter | AH7QCP 36XR15 951509875 CFM48"115V11.9A34 3/4"16Miller Filtek XL€13,354.26
RFQ
MILLER ELECTRIC 951640 Portable Fume Extractor, 15 MERV, 60Hz | CJ3ATU 951640-------€26,000.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 951639 Portable Fume Extractor, 15 MERV, 60Hz
€30,593.63 /unit