MILLER ELECTRIC 907810 Stick Welder, CST 282, DC, Dinse-Style, SMAW, GTAW, Power Source Only | CT3GGT

MILLER ELECTRIC 907810 Stick Welder, CST 282, DC, Dinse-Style, SMAW, GTAW, Power Source Only

Item: CT3GGT Model: 907810Cross Ref: 61CZ83
In Stock

Get it by Wednesday, Jun 11

€6,604.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStick Welder
Cable Connection TypeDinse Style
ColorBlue
Effective Input Current12 A @ 440V AC (Three-Phase) 12.7 A @ 460V AC (Three-Phase) 13.5 A @ 400V AC (Three-Phase) 17.5 A @ 460V AC (Three-Phase) 18 A @ 440V AC (Three-Phase) 19.8 A @ 400V AC (Three-Phase) 22.8 A @ 230V AC (Three-Phase) 23.5 A @ 208V AC (Three-Phase) 34 A @ 230V AC (Three-Phase) 36 A @ 208V AC (Three-Phase)
Includes6 ft. Power Cable
Input Frequency50/60 Hz
Input Voltage208/220/230/240/380/400/440/460/480/575V
Maximum Amperage (stick)280A
Maximum Amperage (tig)280A
Minimum Amperage (stick)5A
Minimum Amperage (tig)5A
Model907810
Open Circuit Voltage103V DC
Overall Depth18 1/2"
Overall Height13 1/2"
Overall Width8"
Phase1, 3
Plug TypeBare Leads
PolarityDC
Power Cord Length6 ft.
ProcessStick Welding, TIG Welding
Promotion RestrictionNot Eligible For Promotion
Rated Output @ Duty Cycle (stick)150A @ 26V, 100%, (1-Phase), 200A @ 28V, 100%, (3-Phase), 200A @ 28V, 50%, (1-Phase), 280A @ 31.2V, 35%, (3-Phase)
Rated Output @ Duty Cycle (tig)150A @ 16V, 100%, (1-Phase) 200A @ 18V, 100%, (3-Phase) 200A @ 18V, 50%, (1-Phase) 280A @ 21.2V, 35%, (3-Phase)
Remote Connection Type14-Pin (Miller)
Tig Arc Start FeatureLift Arc Start
Weight34.6 lbs.
Welding Power Source TypeCC

Shipping Info:

Ship weight (kg) 17.0325
Ship height (cm)34.29
Ship length (cm)46.99
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelPhaseRated Output @ Duty Cycle (stick)Open Circuit VoltageOverall DepthOverall HeightOverall WidthCable Connection TypeDuty CyclePrice
MILLER ELECTRIC 907709001 Stick Welder, Input Voltage 120V/240V | CD2FRX 53AY42 9077090011-4813 1/2"10.3"5.61"-160A @ 26.4V, 20% / 110A @ 24.4V, 100%€2,513.50
MILLER ELECTRIC 907709 Stick Welder, Input Voltage 120V/240V | CD3LFJ 53AY41 9077091-4813 1/2"10.3"5.61"-160A @ 26.4V, 20% / 110A @ 24.4V, 100%€2,174.79
MILLER ELECTRIC 907722 Stick Welder, Input Voltage 240V | CD3LPY 404J61 9077221-8513.38"---20%€1,403.41
MILLER ELECTRIC 907770 Stick Welder, CST 282, DC, Tweco-Style, SMAW, GTAW, Power Source Only | CT3GGQ 9077701, 3150A @ 26V, 100%, (1-Phase), 200A @ 28V, 100%, (3-Phase), 200A @ 28V, 50%, (1-Phase), 280A @ 31.2V, 35%, (3-Phase)103V DC18 1/2"13 1/2"8"Tweco Style-€6,137.46
MILLER ELECTRIC 907682 Stick Welder, Maxstar 210 STR, DC, Dinse-Style, SMAW, GTAW, Power Source Only | CT3GGR 9076821, 3160A @ 26.4V, 60%, (3-Phase), 90A @ 23.6V, 60%, (1-Phase)80V DC19 1/2"13.61"8.61"Dinse Style-€5,161.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 907810 Stick Welder, CST 282, DC, Dinse-Style, SMAW, GTAW, Power Source Only
€6,604.34 /unit