MILLER ELECTRIC 907664 Engine Driven Welder Gas 13 HP | AH9LEM 40GT17

MILLER ELECTRIC 907664 Engine Driven Welder Gas 13 HP

Item: AH9LEM Model: 907664Cross Ref: 40GT17
In Stock

Get it by Thursday, Jun 12

€8,302.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEngine Driven Welder
Amperage Range60-195A
Circuit BreakerYes
ColorBlue
Depth31.297"
Engine BrandKohler
For Material TypeStainless Steel, Steel
Fuel TypeGas , Gasoline
Height24.797"
Hp13 hp
Model907664
Phase1
Promotion RestrictionNot Eligible For Promotion
Rated Output Cc/dc185A @ 25V, 20%
Start TypeElectric
Width20.63"
ApplicationFarm And Ranch, Maintenance/Repair
Continuous Auxiliary Power6200 W
Engine ModelKohler CH440
Fuel Tank Capacity6.3 gal.
Generator Fuel TypeGasoline
Generator Outlets20A 120V GFCI 5-20R (4), 50A 240V 6-50R
Horsepower13 hp
IncludesGFCI Receptacles
Maximum Amperage (mig)195A
Maximum Amperage (stick)195A
Maximum Amperage (tig)195A
Minimum Amperage (mig)60A
Minimum Amperage (stick)60A
Minimum Amperage (tig)60A
Oil Capacity1.375 qt
Overall Depth31.25"
Overall Height24 3/4"
Overall Width20.63"
Peak Auxiliary Power6500 W
PolarityDC
ProcessStick Welding (SMAW), TIG Welding (GTAW)
Rated Output @ Duty Cycle (stick)150A @ 25V, 100%, 185A @ 25V, 20%
Rated Output @ Duty Cycle (tig)150A @ 25V, 100%, 185A @ 25V, 20%
StandardsCSA CERTIFIED
Weight296 lbs.
Welder Model TypeBase Model
Welder SeriesBlue Star 185 Series
Welding Power Source TypeCC

Shipping Info:

Ship weight (kg) 144.45
Ship height (cm)76.2
Ship length (cm)83.82
Ship width (cm)55.88
Country of OriginUS

Product Details:

    • Rated Output CC/AC : 185A 25V @ 20% Duty Cycle

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 907664 Engine Driven Welder Gas 13 HP
€8,302.49 /unit