Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 770660 Welding Lens 2 x 4 Inch #8 Auto-darkening | AC6KEV 34C401

MILLER ELECTRIC 770660 Welding Lens 2 x 4 Inch #8 Auto-darkening

Item: AC6KEV Model: 770660Cross Ref: 34C401
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€246.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Lens
CharacteristicsShade 8
Compatible With SeriesUniversal Fit
Features2 Arc Sensors, Auto-On Or Auto-Off Circuitry, Solar Powered
Fits BrandMiller Electric
Lens ColorGray
MagnificationNo
Plate Length4"
Plate Size2" x 4"
Plate Thickness0.056"
Promotion RestrictionNot Eligible For Promotion
Compatible With BrandMiller Electric
For Use WithHelmet That Accepts 2" x 4" Lenses
Plate Width1/4"
StandardsANSI 87, CSA Z94.3
Welding Shade DesignationW8

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)0.76
Ship length (cm)18.29
Ship width (cm)16
HS code7014002000
Country of OriginKR

Product Details:

    • Characteristics: Shade 8

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 770660 Welding Lens 2 x 4 Inch #8 Auto-darkening
€246.25 /unit