Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 45V03RR Power Cable, 12 1/2 Ft, 1 PK, Braided Rubber, 45V03R | CT3GFT

MILLER ELECTRIC 45V03RR Power Cable, 12 1/2 Ft, 1 PK, Braided Rubber, 45V03R

Item: CT3GFT Model: 45V03RRCross Ref: 49AK35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€210.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Cable
Cable ConstructionOne Piece
Cable MaterialBraided Rubber
Compatible With BrandWeldcraft
FeaturesGas Lens
For Cooling MethodFor Water Cooled Torches
For Tig Torch Model20, 20F, 20HP, 20P, 22A, 22B, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-20, WP-20P, WP-20V, WP-24W, WP-25
For Use WithW-125 Series, W-180, W-200, W-225, W-250 Series
IncludesCollet Bodies, Collets
Length12.5 ft.
MaterialBraided Rubber
ProcessTIG Welding
Promotion RestrictionNot Eligible For Promotion
Reference Number45V03R
For Tig Torch Series20, 20P, 22, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialProcessCable ConstructionFor Cooling MethodPrice
MILLER ELECTRIC 45V04RR Power Cable, 25 Ft, 1 PK, Braided Rubber, 45V04R | CT3GFU 45V04RRBraided RubberTIG WeldingOne PieceFor Water Cooled Torches€241.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 45V03RR Power Cable, 12 1/2 Ft, 1 PK, Braided Rubber, 45V03R
€210.95 /unit