Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 301337 TIG Contractor Kit, Air-Cooled, A-150, 1-Piece, 17 | CT3GCW

MILLER ELECTRIC 301337 TIG Contractor Kit

Item: CT3GCW Model: 301337Cross Ref: 800VT0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,989.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
ApplicationTIG Welding
Back Cap Size DesignationLong
Compatible With SeriesMultimatic 215
Cooling MethodAir Cooled
Duty Cycle60%
For Max. Electrode Dia.1/8"
For Minimum Electrode Diameter0.02"
Gas Hose IncludedYes
Gas Hose MaterialRubber
Gas ValveNo
Gas Valve IncludedNo
Includes25-Mm Dinse-Style Tig Torch Connectorflowmeter Regulator With 12 Ft Gas Hoserfcs-Rj45 Foot Control With 14 Ft Cord & Rj45 Plug (300432)Tig Torch Consumables Kit (Ak2C)
Max. Amps150A
Model17
Neck TypeRigid
Power Cable Construction1-Piece
ProcessTIG Welding
Promotion RestrictionNot Eligible For Promotion
Water Hose IncludedNo
For Welder SeriesMultimatic 215 Series
Maximum Amperage150A
Tig Torch Model17
Tig Torch SeriesA-150

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMax. AmpsCooling MethodPower Cable ConstructionDuty CycleCable LengthNeck TypeCable MaterialFor Max. Electrode Dia.Price
MILLER ELECTRIC 301311 TIG/Stick Contractor 301311150AAir Cooled1-Piece60%25 ft.RigidRubber1/8"€2,374.93
MILLER ELECTRIC 301253012 TIG Torch Kit, Water-Cooled, W-375, 12 1/2 ft, Braided Rubber, 3-Piece, 301253 | CT3GHM 301253012375AWater Cooled3-Piece100%12.5 ft.RigidBraided Rubber1/8"€538.31
MILLER ELECTRIC 301253025 TIG Torch Kit, Water-Cooled, W-375, 25 ft, Braided Rubber, 3-Piece, 301253 | CT3GHN 301253025375AWater Cooled3-Piece100%25 ft.RigidBraided Rubber1/8"€629.30
MILLER ELECTRIC 301253001 TIG Torch Kit, Water-Cooled, W-375, 25 ft, Braided Rubber, 3-Piece, 301253 | CT3GHP 301253001375AWater Cooled3-Piece100%25 ft.RigidBraided Rubber1/8"€957.53
MILLER ELECTRIC WP1725RDI25 TIG Torch Package, Air-Cooled, A-150, 25 ft, Rubber, 1-Piece, 17, 60% Duty Cycle | CT3GHQ WP1725RDI25150AAir Cooled1-Piece60%25 ft.FlexibleRubber1/8"€359.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 301337 TIG Contractor Kit
€1,989.42 /unit