Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 300371 Spool Gun 135 Amps For 1tkc4 1tkc5 2rua2 | AC3EBF 2RVC9

MILLER ELECTRIC 300371 Spool Gun 135 Amps For 1tkc4 1tkc5 2rua2

Item: AC3EBF Model: 300371Cross Ref: 2RVC9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€889.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpool Gun
Amps135A
ApplicationAluminum Welding
Compatible With SeriesSpoolmate
Duty Cycle30%
Duty RatingLight Duty
FeaturesClear Spool Canister, Dual V Knurled Drive
Fits BrandMiller
For Wire TypeAluminum
Gas Diffuser Number186409
Handle TypePistol , Pistol Grip
Maximum Wire Diameter0.035"
Mig Gun TypeSpool Gun
Model300371
Promotion RestrictionNot Eligible For Promotion
Spool Capacity4"
Spool IncludedYes
Trigger TypeStandard
TypeLight Industrial
Wire Feed TypePull
Connection TypeMiller Compatible
Contact Tip SeriesSeries Spoolmate
For Welder SeriesSpoolmate Series
Maximum Wire Feed Speed625 in./min.

Shipping Info:

Ship weight (kg) 4.4325
Ship height (cm)11.18
Ship length (cm)44.2
Ship width (cm)34.8
HS code8515800080
Country of OriginCN

Product Variants

ProductModelAmpsDuty CycleTypeHandle TypeTrigger TypeFor Wire TypeWire Feed TypeDuty RatingPrice
MILLER ELECTRIC 300497 Spool Gun Spoolmate 200 Series | AA2JYV 10N006 300497160A60%Spoolmate 200 SeriesPistol GripTwo Stage TriggerAluminumPullLight Duty€2,518.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 300371 Spool Gun 135 Amps For 1tkc4 1tkc5 2rua2
€889.56 /unit