Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 279897 TIG Welding Gloves, Wing Thumb, Gauntlet Cuff, Premium, Black Cowhide, Miller Classic, TIG | CT3GJT

MILLER ELECTRIC 279897 TIG Welding Gloves, Wing Thumb, Gauntlet Cuff, Premium, Black Cowhide, TIG

Item: CT3GJT Model: 279897Cross Ref: 240R55
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.34 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Ansi/isea Abrasion LevelNot Tested
ApplicationTIG
Backing ColorBlack
Backing MaterialCowhide
ColorBlack, White
ConstructionCut And Sewn
Cuff ColorBlack
Cuff Length6"
Cuff MaterialPig Leather
Cuff StyleGauntlet
Cut-resistance CoverageFull
FeaturesGlide Patch
Glove CutGunn Full Back
Glove Hand StyleLeft And Right Hand
Glove Leather GradeA
Glove MaterialCowhide
Glove StyleWelding
Grade Of LeatherPremium
High VisibilityNo
Includes Double PalmNo
Includes Glide PatchYes
Includes Id PanelNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
InsulatedNo
Leather ColorWhite
Leather Glove Liner TypeCotton Fleece Liner
Leather Glove StyleWork
Leather Palm ProcessGrain
Liner MaterialCotton Fleece
Oil-resistantNo
Palm MaterialSheep Leather
Palm StylePadded
Reflective BackingNo
Rope Channel ReinforcementNo
SizeM
Stitching MaterialKevlar
Thumb StyleWing
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
Additional Hazard ProtectionFlame Resistant
Brand And SeriesMiller Classic
Glove Back ColorBlack
Glove Back MaterialCowhide
Glove Backing MaterialBlack Cowhide
Glove ConstructionCut and Sewn
Glove FeaturesGlide Patch
Glove Liner MaterialCotton Fleece
Glove MaterialsCowhide
Glove SizeM
High-visibilityNo
Leather GradePremium
Oil ResistantNo
Welding Glove ApplicationTIG

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 279897 TIG Welding Gloves, Wing Thumb, Gauntlet Cuff, Premium, Black Cowhide, TIG
€52.34 /pack