Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 244756 Welding Jacket, Mens, Cotton 9 oz, Navy, Snaps, 1 Total Pockets, 4XL, 30 Inch Length | CT3GCR

MILLER ELECTRIC 244756 Welding Jacket, Men, Cotton, 9 oz, Navy, Snaps, 1 Total Pockets, 4XL, 30 Inch Length

Item: CT3GCR Model: 244756Cross Ref: 34C277
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJacket
Ansi ClassNot Rated
Closure TypeSnaps
Collar StyleStand Up
ColorNavy
Cuff StyleFold-In Snaps
Cuff StylesFold-In Snaps
Fall Protection CompatibleNo
FeaturesBarracuda Style Stand-Up Collar For Extra Neck Protection, Easily Accessible Slash Front Pockets, Fold-In Sleeve Snaps That Provide A Better Fit Around The Wrist, Jackets Are Pre-Shrunk, Snaps Reinforced To Prevent Ripping Of The Jacket
Fits Chest Size62"
Garment MaterialCotton
Heat Protection TypeFlames
High VisibilityNo
Includes Mesh BackNo
Includes Soapstone PocketNo
Length30"
MaterialCotton
Maximum Chest Size62"
No. Of Outside Pockets0
Number Of Inside Pockets1
Number Of Pockets1
Passes Astm F6413 Flame TestD6413-15
Promotion RestrictionNot Eligible For Promotion
Welding Jacket StyleFabric
Fabric Weight9 oz.

Shipping Info:

Ship weight (kg) 0.774
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMaterialColorNumber Of PocketsGarment MaterialWelding Jacket StyleMaximum Chest SizeCollar StyleSizePrice
MILLER ELECTRIC 247118 Welding Jacket, Black, Zipper, 1 Total Pockets, 2Xl | CT3GCN 247118-Black1WeldxFabric54"Stand-Up-€382.95
MILLER ELECTRIC 247116 Welding Jacket, Black, Zipper, 1 Total Pockets, L, 30 Inch Length | CT3GCP 247116-Black1WeldxFabric46"Stand UpL€353.14
MILLER ELECTRIC 247117 Welding Jacket, Black, Zipper, 1 Total Pockets, Xl, 30 Inch Length | CT3GCQ 247117-Black1WeldxFabric50"Stand UpXL€353.14
MILLER ELECTRIC 273217 Welding Jacket, Men 273217-Gray2Pig LeatherLeather58"Stand Up3XL€352.74
MILLER ELECTRIC 244755 Welding Jacket, Men 244755CottonNavy1CottonFabric58"Stand Up-€77.57
MILLER ELECTRIC 231090 Welding Jacket, Men 231090PigskinBlack2Pig LeatherLeather46"Stand UpL€416.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 244756 Welding Jacket, Men, Cotton, 9 oz, Navy, Snaps, 1 Total Pockets, 4XL, 30 Inch Length
€88.51 /unit