Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILLER ELECTRIC 231921 Front Lens Cover 4-1/2 x 5 Inch Pk5 | AA6HQB 13Z856

MILLER ELECTRIC 231921 Front Lens Cover 4-1/2 x 5 Inch Pk5

Item: AA6HQB Model: 231921Cross Ref: 13Z856
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€27.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFront Lens Cover
Compatible With Mfr. Model No.Performance Digital
Compatible With SeriesDigital Performance
Fits BrandMiller Electric
For Use WithPerformance Helmets
For Use With Mfr. Model NumberPerformance Digital
Lens ColorClear
MagnificationNo
Plate Length5"
Plate Size4 1/2" x 5"
Plate Thickness0.056"
Promotion RestrictionNot Eligible For Promotion
Compatible With BrandMiller Electric
Compatible With Grainger Part Number34C373, 34C374, 34C378, 55XC16
Compatible With Manufacturer Model NumberPerformance Digital

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.27
Ship length (cm)18.54
Ship width (cm)12.7
HS code3926909980
Country of OriginKR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 231921 Front Lens Cover 4-1/2 x 5 Inch Pk5
€27.30 /unit