Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 229670 Diffuser Collar 1/8 | AC7FGM 38G599

MILLER ELECTRIC 229670 Diffuser Collar 1/8

Item: AC7FGM Model: 229670Cross Ref: 38G599
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiffuser
Bore Dia.1/8"
Compatible With BrandMiller
Compatible With SeriesXr-Aluma-Pro
Duty RatingHeavy Duty
Gas Diffuser No.229670
MaterialAluminum
Outside Dia.0.312"
StyleGas Diffuser
TypeCollar
Diffuser To Tip Relationship1/8" Recess
For Contact Tip SeriesFasTip
For Mig Gun Model300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
For Mig Gun SeriesXR-Aluma-Pro
Gas Diffuser SeriesFasTip
Outside Diameter0.312"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.52
Ship length (cm)5.84
Ship width (cm)1.52
HS code8515902000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 229670 Diffuser Collar 1/8
€51.28 /unit