Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 206195 Gas Diffuser Roughneck Fastip - Pack Of 2 | AE7FRY 5XRW7

MILLER ELECTRIC 206195 Gas Diffuser Roughneck Fastip - Pack Of 2

Item: AE7FRY Model: 206195Cross Ref: 5XRW7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Diffuser
Compatible With BrandMiller
Compatible With SeriesRoughneck C-Series
For Use WithRoughneck Guns
Gas Diffuser No.206195
MaterialBrass
StyleRoughneck
Tip Inside Dia. (in.)0.125"
TypeGas Diffuser
Connection Thread TypeSlip-On
Diffuser To Tip Relationship1/8" Recess
Features360° Wrench Rotatable, Aluminum-Jacketed Gooseneck
For Contact Tip SeriesFasTip
For Mig Gun ModelC-3010, C-3012, C-3015, C-4010, C-4012, C-4015, C-5010, C-5012, C-5015
For Mig Gun SeriesRoughneck C-Series
Gas Diffuser Number206195
Gas Diffuser SeriesRoughneck
ProcessMIG Welding (GMAW), Flux-Cored Welding (FCAW)

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)1.78
Ship length (cm)15.24
Ship width (cm)1.78
HS code8515902000
Country of OriginUS

Product Variants

ProductModelStyleTypeMaterialWire SizeTip Inside Dia. (in.)BoreDuty RatingPkg. Qty.Price
MILLER ELECTRIC 186409 Gas Diffuser Spoolgun - Pack Of 2 | AE7FRZ 5XRW8 186409Spool GunGas DiffuserBrass0.035"-0.9 mm-2€4.73
MILLER ELECTRIC 227749 Gas Diffuser Spoolgun Fastip | AE7FTA 5XRW9 227749Spool GunGas DiffuserBrass-0.125"-Heavy Duty1€31.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 206195 Gas Diffuser Roughneck Fastip - Pack Of 2
€65.18 /unit