Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 199593 Contact Tip Value Tip 3/64 - Pack Of 25 | AE7FRW 5XRW5

MILLER ELECTRIC 199593 Contact Tip Value Tip 3/64 - Pack Of 25

Item: AE7FRW Model: 199593Cross Ref: 5XRW5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Contact Tip
Bore1.3 mm
Compatible With SeriesRoughhneck
For Gas Diffuser Number199621, 199622
For Use WithRoughneck Guns
MaterialCopper
StyleRoughneck
TypeValue Multi Turn Tip
Wire Size0.052"
Contact Tip SeriesSeries Multi-Turn
For Mig Gun SeriesRoughhneck
Maximum Wire Diameter3/64"
ProcessMIG Welding (GMAW)

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)3.81
HS code8515902000
Country of OriginUS

Product Variants

ProductModelTypeWire SizeSeriesStyleFor Gas Diffuser NumberBoreDuty RatingOverall LengthPkg. Qty.Price
MILLER ELECTRIC 000067 Contact Tip - Pack Of 10 | AB4MMM 1Z385 000067Contact Tip0.03"M-SeriesContact169716---10€35.93
MILLER ELECTRIC 000068 Contact Tip - Pack Of 10 | AB4MMN 1Z387 000068Contact Tip0.035"M-SeriesContact169716---10€39.97
MILLER ELECTRIC 199730 Contact Tip 0.023 - Pack Of 5 | AE7FQY 5XRU3 199730Spool Gun0.023"-Spool Gun1864090.6 mm-0.945"5€21.99
MILLER ELECTRIC 186406 Contact Tip 0.035 - Pack Of 5 | AE7FQZ 5XRU4 186406Spool Gun0.035"-Spool Gun1864090.9 mmHeavy Duty0.945"5€21.65
MILLER ELECTRIC 186419 Contact Tip 0.030 - Pack Of 5 | AE7FRA 5XRU5 186419Spool Gun0.03"-Spool Gun1864090.8 mmHeavy Duty0.945"5€21.99
MILLER ELECTRIC 206184 Contact Tip Fastip 0.023 - Pack Of 25 | AE7FRB 5XRU6 206184Heavy Duty Fastip0.023"-Roughneck206195, 206196, 2106640.6 mm--25€95.73
MILLER ELECTRIC 206185 Contact Tip Fastip 0.030 - Pack Of 25 | AE7FRC 5XRU7 206185Heavy Duty Fastip0.03"-Roughneck206195, 206196, 2106640.8 mm-1 1/4"25€95.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 199593 Contact Tip Value Tip 3/64 - Pack Of 25
€119.06 /unit