Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 195503 TIG Remote Finger Control, 26 1/2 ft Cable Length, Rotary North-South | CT3FYU

MILLER ELECTRIC 195503 TIG Remote Finger Control, 26 1/2 ft Cable Length, Rotary North-South

Item: CT3FYU Model: 195503Cross Ref: 800VR2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€672.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRemote Finger Control
Attachment TypeHook And Loop
ColorBlack
Connection TypeWire , Wired
Control TypeFingertip Control
Cord Length26.5 ft.
FeaturesMomentary-Contact Switch For Contactor Control, Rubber-Covered Pushbutton Dome Switch Ideal For Repetitive On-Off Applications
Fits BrandMiller
For Welder Model907518, 907710, 907710001, 90771002, 907711, 907711001, 951649
Includes26.5 ft. Cord With Plug
Plug Type6-Pin (Miller)
ProcessTIG Welding (GTAW)
Promotion RestrictionNot Eligible For Promotion
Switch TypeRotary North South
TypeWired Fingertip Control
Cable Length26 1/2 ft.
Compatible With BrandMiller
For Welder SeriesMaxstar 161 STH, Maxstar 161 STL, Multimatic 200 Series

Shipping Info:

Ship weight (kg) 0.5985
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTypeConnection TypeControl TypeCord LengthPlug TypeSwitch TypeColorProcessPrice
MILLER ELECTRIC 195183 TIG Foot Pedal, 13 1/4 ft Cable Length | CT3FYQ 195183Wired Foot ControlWireFoot Pedal13.25 ft.6-Pin (Miller)--TIG Welding (GTAW)€911.39
MILLER ELECTRIC 301146 TIG Remote Finger Control, 13 1/4 ft Cable Length | CT3FYR 301146Remote Fingertip ControlWireFingertip Control13.25 ft.----€461.12
MILLER ELECTRIC 195269 TIG Remote Finger Control, 26 1/2 ft Cable Length, Pushbutton | CT3FYT 195269Wired Fingertip ControlWireFingertip Control26.5 ft.6-Pin (Miller)PushbuttonBlackTIG Welding (GTAW)€505.92
MILLER ELECTRIC 242208025 Remote Control Extension Cable | CT3GAW 242208025--------€438.29
MILLER ELECTRIC 195504 TIG Foot Pedal, 20 ft Cable Length | CT3GBA 195504Wired Foot ControlWireFoot Pedal20 ft.6-Pin (Miller)--TIG Welding (GTAW)€944.94
MILLER ELECTRIC 242211020 TIG Remote Finger Control, 20 ft Cable Length, Rocker Switch | CT3GGM 242211020Remote Hand ControlWireHand Control20 ft.14-Pin (Miller)Rocker Switch--€647.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 195503 TIG Remote Finger Control, 26 1/2 ft Cable Length, Rotary North-South
€672.43 /unit