Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 195311 Drive Roll Kit, 4-Roll, 0.035 Inch, U-Groove, 0.035 In | CT3FZX

MILLER ELECTRIC 195311 Drive Roll Kit, 4-Roll, 0.035 Inch, U-Groove, 0.035 In

Item: CT3FZX Model: 195311Cross Ref: 800VR0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€183.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Roll Kit
Drive Roll MaterialStainless Steel
Drive Roll TypeU Groove
Fits BrandMiller
For Mig Gun Model300948, 301568, 301569, 301570
For Wire TypeAluminum
Includes(3) Guides (4) Drive Rolls (5) Fastips , (3) Guides, (4) Drive Rolls, (5) Fastips
Max. Wire Dia.0.035"
Maximum Wire Dia.0.035"
Number Of Drive Rolls4
ProcessMIG Welding
Promotion RestrictionNot Eligible For Promotion
TypeDrive Roll Kit
Compatible With BrandMiller
Maximum Wire Diameter0.035"

Shipping Info:

Ship weight (kg) 0.423
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTypeFor Wire TypeWire SizeNumber Of Drive RollsProcessDrive Roll TypeMaximum Wire Dia.ApplicationPrice
MILLER ELECTRIC 079595 Drive Roll Kit 0.035in | AB4MMX 1Z621 079595KitSolid0.035"2---Wire Feeding€75.63
MILLER ELECTRIC 151037 Drive Roll Kit 4 Roll U-grooved 0.047 | AC7FEA 38G540 151037KitAluminum0.047"4---Wire Feeding€183.85
MILLER ELECTRIC 079596 Drive Roll Kit 2 Roll V-grooved 0.045 | AC7FEC 38G542 079596KitSolid0.045"2---Wire Feeding€75.34
MILLER ELECTRIC 079607 Drive Roll Kit 2 Roll V-knurl 0.045 | AC7FED 38G543 079607Kit-0.045"2---Wire Feeding€133.79
MILLER ELECTRIC 079609 Drive Roll Kit 2 Roll V-knurl 0.062 | AC7FEE 38G544 079609Kit-0.062"2---Wire Feeders€133.25
MILLER ELECTRIC 151026 Drive Roll Kit, 4 Drive Rolls, V Grooved Type, 0.035 Inch Wire Diameter | AC7FEJ 38G548 151026KitSolid0.035"4---Wire Feeding€130.19
MILLER ELECTRIC 151027 Drive Roll Kit 4-roll V-grooved 0.045 | AC7FEK 38G549 151027KitSolid0.045"4---Wire Feeding€129.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 195311 Drive Roll Kit, 4-Roll, 0.035 Inch, U-Groove, 0.035 In
€183.23 /unit